Hammer Max I-Met Wellington - Men - CN EH PR WP MT HR SR SF - Brown - 7.5EE

  • Mfr # A7387-7.5EE

  • Zoro # G822925670


product price:  $189.99
/pr
Free Shipping & Returns

Key Features

Style Number
A7387
Footwear Closure Type
Pull On
Standards
CN, EH, PR, WP, HR, SR, SF
Color
Brown
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7387-7.5EE
Zoro #
G822925670
UPC #
198311031100
Country of Origin
Viet Nam

Dimensions

Size
7.5
Footwear Width
2E

Details

Style Number
A7387
Footwear Closure Type
Pull On
Standards
CN, EH, PR, WP, HR, SR, SF
Item
Wellington
Color
Brown
Metatarsal Guard
No
Waterproof
Yes
Midsole Material
PU
Upper Material
Leather
Gender
Men
Outsole Material
Rubber
Removable Insole
Yes
Liner Material
Moisture Wicking Nylon
Toe Type
Carbon Nano-Fiber
Series
Hammer Max I-Met

Description

The Hammer Max Met Guard Series delivers maximum metatarsal protection for high-risk job environments al while also offering luxury comfort due to the MEGAComfort Insole. Built with Carbon Nano Fiber toes, waterproofing, and met guards, it's the choice for workers who demand uncompromising safety like foundry, fabrication and manufacturing workers in high-heat settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.