Hammer Max - Men - Tall - 600g Insulated - CN EH PR WP IN HR SR - Brown - 14D
Mfr # A7384-14D
Zoro # G322925750
product price: $189.99
/pr
Free Shipping & Returns
Key Features
Standards
CN, EH, PR, WP, IN, HR, SR
Style Number
A7384
Outsole Material
Rubber
Liner Material
Moisture Wicking Nylon
Midsole Material
PU
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A7384-14D
Zoro #
G322925750
UPC #
198311030158
Country of Origin
Viet Nam
Dimensions
Size
14
Footwear Width
D
Details
Standards
CN, EH, PR, WP, IN, HR, SR
Style Number
A7384
Outsole Material
Rubber
Liner Material
Moisture Wicking Nylon
Item
Boot
Midsole Material
PU
Color
Brown
Gender
Men
Metatarsal Guard
No
Toe Type
Carbon Nano-Fiber
Upper Material
Leather
Removable Insole
Yes
Footwear Closure Type
Lace Up
Waterproof
Yes
Description
The Hammer Max Insulated Series is engineered for maximum warmth and protection in cold-weather environments, all while delivering top rated comfort with the MEGAComfort Insole. Featuring Carbon Nano Fiber toes, puncture resistance, and 600g insulation, it keeps workers safe and comfortable through harsh winter conditions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.