
Hammer Max - Men - Tall - 600g Insulated - CN EH PR WP IN HR SR - Brown - 16D
Mfr # A7384-16D
Zoro # G922925891
product price:Â $180.99
/pr
Free Shipping & Returns
Key Features
Metatarsal Guard
No
Removable Insole
Yes
Liner Material
Moisture Wicking Nylon
Toe Type
Carbon Nano-Fiber
Midsole Material
PU
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A7384-16D
Zoro #
G922925891
UPC #
198311030172
Country of Origin
Viet Nam
Dimensions
Footwear Width
D
Size
16
Details
Metatarsal Guard
No
Removable Insole
Yes
Liner Material
Moisture Wicking Nylon
Item
Tall Boot
Toe Type
Carbon Nano-Fiber
Midsole Material
PU
Standards
CN, EH, PR, WP, IN, HR, SR
Outsole Material
Rubber
Upper Material
Leather
Waterproof
Yes
Footwear Closure Type
Lace Up
Gender
Men
Style Number
A7384
Color
Brown
Series
Hammer Max
Description
The Hammer Max Insulated Series is engineered for maximum warmth and protection in cold-weather environments, all while delivering top rated comfort with the MEGAComfort Insole. Featuring Carbon Nano Fiber toes, puncture resistance, and 600g insulation, it keeps workers safe and comfortable through harsh winter conditions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.