
Hammer Max - Men - Tall - 600g Insulated - CN EH PR WP IN HR SR - Brown - 8.5EE
Mfr # A7384-8.5EE
Zoro # G222925508
product price:Â $180.99
/pr
Free Shipping & Returns
Key Features
Liner Material
Moisture Wicking Nylon
Color
Brown
Midsole Material
PU
Outsole Material
Rubber
Gender
Men
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A7384-8.5EE
Zoro #
G222925508
UPC #
198311030226
Country of Origin
Viet Nam
Dimensions
Footwear Width
2E
Size
8.5
Details
Liner Material
Moisture Wicking Nylon
Color
Brown
Midsole Material
PU
Outsole Material
Rubber
Gender
Men
Toe Type
Carbon Nano-Fiber
Waterproof
Yes
Style Number
A7384
Item
Tall Boot
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Standards
CN, EH, PR, WP, IN, HR, SR
Upper Material
Leather
Removable Insole
Yes
Series
Hammer Max
Description
The Hammer Max Insulated Series is engineered for maximum warmth and protection in cold-weather environments, all while delivering top rated comfort with the MEGAComfort Insole. Featuring Carbon Nano Fiber toes, puncture resistance, and 600g insulation, it keeps workers safe and comfortable through harsh winter conditions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.