
Hammer Max - Men - Tall - 600g Insulated - CN EH PR WP IN HR SR - Brown - 17EE
Mfr # A7384-17EE
Zoro # G422925483
product price:Â $180.99
/pr
Free Shipping & Returns
Key Features
Liner Material
Moisture Wicking Nylon
Footwear Closure Type
Lace Up
Color
Brown
Toe Type
Carbon Nano-Fiber
Gender
Men
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A7384-17EE
Zoro #
G422925483
UPC #
198311030349
Country of Origin
Viet Nam
Dimensions
Footwear Width
2E
Size
17
Details
Liner Material
Moisture Wicking Nylon
Footwear Closure Type
Lace Up
Color
Brown
Toe Type
Carbon Nano-Fiber
Gender
Men
Waterproof
Yes
Style Number
A7384
Midsole Material
PU
Removable Insole
Yes
Upper Material
Leather
Metatarsal Guard
No
Standards
CN, EH, PR, WP, IN, HR, SR
Item
Tall Boot
Outsole Material
Rubber
Series
Hammer Max
Description
The Hammer Max Insulated Series is engineered for maximum warmth and protection in cold-weather environments, all while delivering top rated comfort with the MEGAComfort Insole. Featuring Carbon Nano Fiber toes, puncture resistance, and 600g insulation, it keeps workers safe and comfortable through harsh winter conditions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.