
Hammer Max - Men - Tall - 600g Insulated - CN EH PR WP IN HR SR - Brown - 9D
Mfr # A7384-9D
Zoro # G722925923
product price:Â $180.99
/pr
Free Shipping & Returns
Key Features
Waterproof
Yes
Color
Brown
Standards
CN, EH, PR, WP, IN, HR, SR
Metatarsal Guard
No
Removable Insole
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A7384-9D
Zoro #
G722925923
UPC #
198311030073
Country of Origin
Viet Nam
Dimensions
Footwear Width
D
Size
9
Details
Waterproof
Yes
Item
Tall Boot
Color
Brown
Standards
CN, EH, PR, WP, IN, HR, SR
Metatarsal Guard
No
Removable Insole
Yes
Upper Material
Leather
Liner Material
Moisture Wicking Nylon
Outsole Material
Rubber
Style Number
A7384
Footwear Closure Type
Lace Up
Toe Type
Carbon Nano-Fiber
Gender
Men
Midsole Material
PU
Series
Hammer Max
Description
The Hammer Max Insulated Series is engineered for maximum warmth and protection in cold-weather environments, all while delivering top rated comfort with the MEGAComfort Insole. Featuring Carbon Nano Fiber toes, puncture resistance, and 600g insulation, it keeps workers safe and comfortable through harsh winter conditions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.