Hammer Max Mid - Men - CN EH PR WP HR SR - Brown - 12EE

  • Mfr # A7380-12EE

  • Zoro # G622925672


product price:  $169.99
/pr
Free Shipping & Returns

Key Features

Outsole Material
Rubber
Footwear Closure Type
Lace Up
Midsole Material
PU
Removable Insole
Yes
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7380-12EE
Zoro #
G622925672
UPC #
198311032374
Country of Origin
Viet Nam

Dimensions

Size
12
Footwear Width
2E

Details

Outsole Material
Rubber
Footwear Closure Type
Lace Up
Midsole Material
PU
Removable Insole
Yes
Upper Material
Leather
Standards
CN, EH, PR, WP, HR, SR, SF
Liner Material
Moisture Wicking Nylon
Gender
Men
Metatarsal Guard
No
Style Number
A7380
Item
Mid Boot
Color
Brown
Toe Type
Carbon Nano-Fiber
Waterproof
Yes
Series
Hammer Max

Description

The Hammer Max Series delivers maximum protection with puncture resistance, waterproofing, heat-resistance and EH safety - all while delivering exceptional comfort due to the MEGAComfort Insole. Designed for professionals who need gear as tough as they are. Built with lightweight carbon-fibre toe, this series ensures lightweight strength and dependable traction for the toughest environments like construction, oil and gas and industrial outdoor maintenance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.