
Hammer Max Mid - Men - CN EH PR WP HR SR - Brown - 9.5D
Mfr # A7380-9.5D
Zoro # G822926028
product price:Â $169.99
/pr
Free Shipping & Returns
Key Features
Midsole Material
PU
Upper Material
Leather
Style Number
A7380
Waterproof
Yes
Toe Type
Carbon Nano-Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A7380-9.5D
Zoro #
G822926028
UPC #
198311032169
Country of Origin
Viet Nam
Dimensions
Footwear Width
D
Size
9.5
Details
Midsole Material
PU
Upper Material
Leather
Style Number
A7380
Waterproof
Yes
Toe Type
Carbon Nano-Fiber
Outsole Material
Rubber
Color
Brown
Footwear Closure Type
Lace Up
Removable Insole
Yes
Item
Mid Boot
Liner Material
Moisture Wicking Nylon
Gender
Men
Standards
CN, EH, PR, WP, HR, SR, SF
Metatarsal Guard
No
Series
Hammer Max
Description
The Hammer Max Series delivers maximum protection with puncture resistance, waterproofing, heat-resistance and EH safety - all while delivering exceptional comfort due to the MEGAComfort Insole. Designed for professionals who need gear as tough as they are. Built with lightweight carbon-fibre toe, this series ensures lightweight strength and dependable traction for the toughest environments like construction, oil and gas and industrial outdoor maintenance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.