Men's 11 in Composite Toe Wellington Boot, Brown, 14, M, 7896

  • Mfr # A7896

  • Zoro # G1723562


product price:  $175.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
7896
Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7896
Zoro #
G1723562
UPC #
617420132923
Country of Origin
China

Dimensions

Size
14
Footwear Width
M
Height
11 in
Boot Height
11 in
Width
M
Overall Height
11 in
Size (PRINT)
14

Details

Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
7896
Waterproof
Yes
Max. Heat Rating
Not Rated
Outsole Color
Black
Footwear Style
Wellington Boot
Removable Insole
Yes
Ninety Degree Heel
Yes
Insulation Type
None
Slip Resistant
Yes
Oil Resisting Sole
Yes
For Outdoor Traction
Yes
Insole System
Removable
Footwear Shank
Yes
Wide Toe Cap
No
Heat Resistant
Yes
Insole Material
Dual Density Rebound Foam
Completely Non Metallic
Yes
Chemical Resisting Sole
Yes
Upper Color
Brown
Puncture Resistant Insole
Yes
Upper Material
Leather
Predominant Footwear Color
Brown
Outsole Material
Rubber
Footwear Construction Type
Flex Welt
Electrical Hazard Rated
Yes
Waterproof Type
Waterproof Membrane
Resists
Heat, Oils, Puncture Resistant, Slips
Non-Marking Upper
Yes
Upper Boot Material
All Leather
Toe Shape
Round
Liner Material
HyDry Nylon
Manufacturers Suggested Sole Slip Rating
Best
Footwear Closure Type
Pull On
Conductive
No
Metatarsal Guard
Internal
Non Metallic Upper
Yes
Footwear Construction
Welted
Insulated
No
Upper Material Description
Leather
Footwear Shank Type
Nylon
Metal Chip Resisting Sole
Yes
Midsole Material
Rubber
Metatarsal Guard Style
Internal
Midsole Technology
Nitrile High Heat Rubber
Closure Type
Pull On
Features
Dual Density Insole, Impact/Compression Standard, Waterproof Full Grain Leather Upper
Toe Style
Round Toe
Static Dissipative
No
Safety Criteria
Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Puncture-Resistant (PR), Waterproof, Non-Metallic
Standards
ASTM F2413
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Toe Cap Material
Composite
Construction
Welted
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.55
Closure
Pull On
Insole Technology
Removable
Style Family
Wellington Boot
Slip-Resistance Value - Mark II - Wet
1
Maximum Heat Rating
Not Rated
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
Internal
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 14, Static Dissipative No, Style Number 7896

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.