Men's 11 in Composite Toe Wellington Boot, Brown, 8, M, 7896

  • Mfr # A7896

  • Zoro # G1725358


product price:  $175.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
7896
Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7896
Zoro #
G1725358
UPC #
617420132824
Country of Origin
China

Dimensions

Size
8
Footwear Width
M
Height
11 in
Boot Height
11 in
Overall Height
11 in
Width
M
Size (PRINT)
8

Details

Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
7896
Waterproof
Yes
Heat Resistant
Yes
Upper Material Description
Leather
Metatarsal Guard Style
Internal
Metatarsal Guard
Internal
Insulation Type
None
Footwear Construction
Welted
Waterproof Type
Waterproof Membrane
Oil Resisting Sole
Yes
Standards
ASTM F2413
Removable Insole
Yes
Footwear Shank
Yes
Conductive
No
Features
Dual Density Insole, Impact/Compression Standard, Waterproof Full Grain Leather Upper
Closure Type
Pull On
Midsole Material
Rubber
Non-Marking Upper
Yes
Non Metallic Upper
Yes
Predominant Footwear Color
Brown
Midsole Technology
Nitrile High Heat Rubber
Footwear Shank Type
Nylon
Ninety Degree Heel
Yes
Safety Criteria
Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Puncture-Resistant (PR), Waterproof, Non-Metallic
Electrical Hazard Rated
Yes
Toe Style
Round Toe
Footwear Closure Type
Pull On
Upper Boot Material
All Leather
Max. Heat Rating
Not Rated
Outsole Color
Black
Wide Toe Cap
No
Footwear Construction Type
Flex Welt
Chemical Resisting Sole
Yes
Upper Color
Brown
Resists
Heat, Oils, Puncture Resistant, Slips
Insole System
Removable
Puncture Resistant Insole
Yes
Completely Non Metallic
Yes
Liner Material
HyDry Nylon
Upper Material
Leather
Footwear Style
Wellington Boot
Insole Material
Dual Density Rebound Foam
For Outdoor Traction
Yes
Toe Shape
Round
Static Dissipative
No
Slip Resistant
Yes
Metal Chip Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Outsole Material
Rubber
Insulated
No
All-Leather Upper
Yes
Style Family
Wellington Boot
Closure
Pull On
Slip-Resistance Value - Mark II - Oily
0.55
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Slip-Resistance Value - Mark II - Wet
1
Construction
Welted
Toe Cap Material
Composite
Maximum Heat Rating
Not Rated
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
Internal
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Non Metallic Upper Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 8, Static Dissipative No, Style Number 7896, Toe Cap Material Composite, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.