Men's 11 in Composite Toe Wellington Boot, Brown, 9 1/2, M, 7896

  • Mfr # A7896

  • Zoro # G2540438


product price:  $175.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
M
Style Number
7896
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7896
Zoro #
G2540438
UPC #
617420132855
Country of Origin
China

Dimensions

Size
9 1/2
Width
M
Footwear Width
M
Height
11 in
Boot Height
11 in
Overall Height
11 in
Size (PRINT)
9 1/2

Details

Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
7896
Waterproof
Yes
Features
Dual Density Insole, Impact/Compression Standard, Waterproof Full Grain Leather Upper
Midsole Technology
Nitrile High Heat Rubber
Manufacturers Suggested Sole Slip Rating
Best
Footwear Shank
Yes
Heat Resistant
Yes
Metal Chip Resisting Sole
Yes
Upper Material Description
Leather
Max. Heat Rating
Not Rated
Outsole Color
Black
Electrical Hazard Rated
Yes
Liner Material
HyDry Nylon
Footwear Closure Type
Pull On
Toe Shape
Round
Insole Material
Dual Density Rebound Foam
Resists
Heat, Oils, Puncture Resistant, Slips
Metatarsal Guard
Internal
Footwear Construction
Welted
Upper Material
Leather
Oil Resisting Sole
Yes
Insulated
No
Insulation Type
None
Static Dissipative
No
Puncture Resistant Insole
Yes
Waterproof Type
Waterproof Membrane
Chemical Resisting Sole
Yes
Slip Resistant
Yes
Removable Insole
Yes
Upper Color
Brown
Outsole Material
Rubber
Metatarsal Guard Style
Internal
Footwear Style
Wellington Boot
Footwear Construction Type
Flex Welt
Insole System
Removable
Predominant Footwear Color
Brown
Non-Marking Upper
Yes
Completely Non Metallic
Yes
Midsole Material
Rubber
Wide Toe Cap
No
Toe Style
Round Toe
For Outdoor Traction
Yes
Standards
ASTM F2413
Non Metallic Upper
Yes
Upper Boot Material
All Leather
Safety Criteria
Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Puncture-Resistant (PR), Waterproof, Non-Metallic
Ninety Degree Heel
Yes
Closure Type
Pull On
Conductive
No
Footwear Shank Type
Nylon
Slip-Resistance Value - Mark II - Wet
1
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Slip-Resistance Value - Mark II - Oily
0.55
Toe Cap Material
Composite
Construction
Welted
Style Family
Wellington Boot
Closure
Pull On
All-Leather Upper
Yes
Maximum Heat Rating
Not Rated
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
Internal
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 9 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.