Men's 6-Inch Work Boot, 10 1/2 M, Steel Toe, 6 in H, Brown, A8225

  • Mfr # A8225

  • Zoro # G805258443


product price:  $95.29
/pr

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
A8225
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A8225
Zoro #
G805258443
UPC #
617420222808
Country of Origin
China

Dimensions

Size
10 1/2
Width
M
Height
6 in
Heel Height
1/2 in
Boot Height
6 in
Footwear Width
M
Overall Height
6 in
Size (PRINT)
10 1/2

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
A8225
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Upper Boot Material
All Leather
Toe Style
Round Toe
Midsole Technology
Direct Attach
Insulated
No
Non-Marking Sole
Yes
Midsole Material
Polyurethane
Footwear Shank Type
Nylon
SATRA Rating- Heel Slip on Quarry Tile
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.42, Dairy Tile (Oily/Wet): 0.40, Dairy Tile (Wet): 0.80
For Outdoor Traction
Yes
Footwear Sole Pattern
Exclusive Design
Footwear Closure Type
Front Lace
Footwear Style
6 in Work Boot
Laces Color
Black
Footwear Construction Type
Cemented
Completely Non Metallic
No
Upper Material Description
Leather
Liner Material
Nylon
Insole Color
Black
Insole Material
Memory Foam
Last Number or Name
8225
Insulation Type
None
Shank Material
Nylon
Footwear Shank
Yes
Outsole Color
Black
Ninety Degree Heel
Yes
Slip-Resistance Rating (SATRA Test Values)
N/A- not tested to Satra
Static Dissipative
No
Closure Type
Lace Up
Heat Resistant
Yes
CSA Footwear Standard
No
Chemical Resisting Sole
Yes
Metatarsal Guard Style
None
Toe Shape
Round
Conductive
No
Standards
ASTM F2413-18
Non Metallic Upper
No
Metatarsal Guard
No
Resists
Oils, Slips
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
Non-Marking Upper
No
Insole System
Removable
Removable Insole
Yes
Waterproof Type
Waterproof Membrane
Manufacturers Suggested Sole Slip Rating
Better
SATRA Rating- Forefoot Slip on Quarry Tile
DairyTile(Dry):1.00, DairyTile(Oily):0.42, DairyTile(Oily/Wet):0.40, DairyTile(Wet):0.80
Lugs
Metal
Heel Style
Defined Heel
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Upper Color
Brown
Footwear Construction
Direct Attach
Max. Heat Rating
300 Degrees F
Predominant Footwear Color
Brown
Chain Saw Cut Resistant
No
Slip Resistant
Yes
Wide Toe Cap
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Puncture-Resistant Sole (PRINT)
No
Insole Technology
Removable
Outsole Material (PRINT)
Polyurethane
Slip-Resistance Value - Mark II - Oily
0.42
Construction
Cemented
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Heel Definition
Defined Heel
Liner Material (PRINT)
Nylon
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
1
Midsole Technology (PRINT)
Direct Attach
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Midsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Shank Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Style Family
6-Inch Work Boot
Insole Material (PRINT)
Foam
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating
300 Degrees F
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.8
All-Leather Upper
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.