Men's 6-Inch Work Boot, 11 1/2 W, Steel Toe, 6 in H, Brown, A8225

  • Mfr # A8225

  • Zoro # G505258378


product price:  $95.99
/pr

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
A8225
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A8225
Zoro #
G505258378
UPC #
617420223003
Country of Origin
China

Dimensions

Size
11 1/2
Width
W
Height
6 in
Boot Height
6 in
Footwear Width
W
Heel Height
1/2 in
Size (PRINT)
11 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
A8225
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Manufacturers Suggested Sole Slip Rating
Better
Insole Material
Memory Foam
Max. Heat Rating
300 Degrees F
Footwear Sole Pattern
Exclusive Design
Closure Type
Lace Up
Conductive
No
CSA Footwear Standard
No
Predominant Footwear Color
Brown
Slip-Resistance Rating (SATRA Test Values)
N/A- not tested to Satra
Standards
ASTM F2413-18
Lugs
Metal
Metal Chip Resisting Sole
Yes
Resists
Oils, Slips
Metatarsal Guard
No
Midsole Material
Polyurethane
Liner Material
Nylon
Toe Shape
Round
SATRA Rating- Forefoot Slip on Quarry Tile
DairyTile(Dry):1.00, DairyTile(Oily):0.42, DairyTile(Oily/Wet):0.40, DairyTile(Wet):0.80
Oil Resisting Sole
Yes
Chemical Resisting Sole
Yes
Static Dissipative
No
Footwear Shank
Yes
Upper Boot Material
All Leather
Non-Marking Sole
Yes
Last Number or Name
8225
Footwear Shank Type
Nylon
Puncture Resistant Insole
No
Insole Color
Black
Footwear Construction
Direct Attach
Upper Color
Brown
Midsole Technology
Direct Attach
Chain Saw Cut Resistant
No
Waterproof Type
Waterproof Membrane
Footwear Closure Type
Front Lace
Footwear Style
6 in Work Boot
Outsole Color
Black
Electrical Hazard Rated
Yes
Footwear Construction Type
Cemented
Non-Marking Upper
No
Insole System
Removable
Metatarsal Guard Style
None
Shank Material
Nylon
SATRA Rating- Heel Slip on Quarry Tile
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.42, Dairy Tile (Oily/Wet): 0.40, Dairy Tile (Wet): 0.80
Toe Style
Round Toe
For Outdoor Traction
Yes
Non Metallic Upper
No
Completely Non Metallic
No
Insulation Type
None
Upper Material Description
Leather
Removable Insole
Yes
Heel Style
Defined Heel
Insulated
No
Slip Resistant
Yes
Laces Color
Black
Ninety Degree Heel
Yes
Wide Toe Cap
No
Heat Resistant
Yes
Liner Material (PRINT)
Nylon
Insole Material (PRINT)
Foam
Metatarsal Guard (PRINT)
No
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.42
Construction
Cemented
Midsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
Toe Cap Material
Steel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
Ninety-Degree Heel (PRINT)
Yes
Insole Technology
Removable
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Slip-Resistance Value - Mark II - Dry
1
Oil-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Slip-Resistance Value - Mark II - Wet
0.8
Outsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Gender (PRINT)
Men's
Midsole Technology (PRINT)
Direct Attach
Maximum Heat Rating (PRINT)
300 Degrees F
Maximum Heat Rating
300 Degrees F
Upper Material (PRINT)
Leather
All-Leather Upper
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.