Men's 6-Inch Work Boot, 11, Composite Toe, 6 in H, Black, A7245

  • Mfr # A7245 SZ: 11W

  • Zoro # G9019647


product price:  $129.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
W
Style Number
A7245
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7245 SZ: 11W
Zoro #
G9019647
UPC #
617420011600
Country of Origin
China

Dimensions

Size
11
Width
W
Footwear Width
Wide
Height
6 in
Heel Height
Less Than 1/2 in
Size (PRINT)
11
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
A7245
Series
A7245
Waterproof
Yes
Manufacturers Suggested Sole Slip Rating
Better
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Outsole Material
Rubber
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.24
Completely Non Metallic
Yes
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.57
Removable Insole
Yes
Footwear Sole Pattern
Exclusive Design
Max. Heat Rating
Not Rated
Footwear Style
6 in Work Boot
Static Dissipative
No
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Dry
0.78
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
Full Cushion
Footwear Shank Type
None
Ninety Degree Heel
No
Wide Toe Cap
No
Liner Material
Polyester
Metal Chip Resisting Sole
No
Oil Resisting Sole
Yes
Footwear Construction Type
Cemented
CSA Footwear Standard
Not Specified
Standards
ASTM F2413-11
Predominant Footwear Color
Black
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.33
Insulated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
Midsole Material
EVA
Non Metallic Upper
Yes
Chemical Resisting Sole
No
Footwear Closure Type
Lace Up
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Wet
0.46
Resists
Oils, Slips
Upper Material
Leather
Safety Criteria
Better Slip-Resistance, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Non-Marking Upper
Yes
Heat Resistant
No
Upper Color
Black
Metatarsal Guard Style
None
Heel Style
Flat Heel
Closure
Lace Up
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.33
Heel Definition
Flat Heel
Insole Technology
Full Cushioned
Slip-Resistance Value - Mark II - Oily
0.31
Toe Cap Material
Composite
Construction
Cemented
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.57
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Polyester
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number A7245

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.