Men's 6-Inch Work Boot, 8 1/2 M, Steel Toe, 6 in H, Brown, A8225

  • Mfr # A8225

  • Zoro # G805258504


product price:  $79.39
/pr

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
A8225
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A8225
Zoro #
G805258504
UPC #
617420222761
Country of Origin
China

Dimensions

Size
8 1/2
Width
M
Height
6 in
Heel Height
1/2 in
Footwear Width
M
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
8 1/2

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
A8225
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Insulated
No
Slip Resistant
Yes
Heel Style
Defined Heel
Removable Insole
Yes
Ninety Degree Heel
Yes
Chain Saw Cut Resistant
No
Heat Resistant
Yes
Insole Color
Black
Footwear Shank Type
Nylon
Upper Color
Brown
Manufacturers Suggested Sole Slip Rating
Better
Chemical Resisting Sole
Yes
Midsole Material
Polyurethane
Insulation Type
None
Wide Toe Cap
No
Toe Style
Round Toe
Non Metallic Upper
No
Slip-Resistance Rating (SATRA Test Values)
N/A- not tested to Satra
Liner Material
Nylon
Footwear Sole Pattern
Exclusive Design
Upper Material Description
Leather
Electrical Hazard Rated
Yes
Oil Resisting Sole
Yes
Non-Marking Sole
Yes
Standards
ASTM F2413-18
Last Number or Name
8225
CSA Footwear Standard
No
Metatarsal Guard Style
None
SATRA Rating- Forefoot Slip on Quarry Tile
DairyTile(Dry):1.00, DairyTile(Oily):0.42, DairyTile(Oily/Wet):0.40, DairyTile(Wet):0.80
Footwear Style
6 in Work Boot
Laces Color
Black
Metal Chip Resisting Sole
Yes
Non-Marking Upper
No
Lugs
Metal
Shank Material
Nylon
For Outdoor Traction
Yes
Waterproof Type
Waterproof Membrane
Conductive
No
Toe Shape
Round
Predominant Footwear Color
Brown
Max. Heat Rating
300 Degrees F
Static Dissipative
No
Resists
Oils, Slips
Metatarsal Guard
No
SATRA Rating- Heel Slip on Quarry Tile
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.42, Dairy Tile (Oily/Wet): 0.40, Dairy Tile (Wet): 0.80
Footwear Shank
Yes
Puncture Resistant Insole
No
Insole System
Removable
Insole Material
Memory Foam
Footwear Construction Type
Cemented
Upper Boot Material
All Leather
Midsole Technology
Direct Attach
Closure Type
Lace Up
Outsole Color
Black
Footwear Closure Type
Front Lace
Footwear Construction
Direct Attach
Completely Non Metallic
No
Ninety-Degree Heel (PRINT)
Yes
Slip-Resistance Value - Mark II - Dry
1
Insole Material (PRINT)
Foam
Style Family
6-Inch Work Boot
Construction
Cemented
Maximum Heat Rating (PRINT)
300 Degrees F
Midsole Material (PRINT)
Polyurethane
Midsole Technology (PRINT)
Direct Attach
Slip-Resistance Value - Mark II - Wet
0.8
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Closure
Lace Up
Oil-Resisting Sole (PRINT)
Yes
Insole Technology
Removable
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Shank Material (PRINT)
Nylon
Slip-Resistance Value - Mark II - Oily
0.42
Maximum Heat Rating
300 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Polyurethane
Toe Cap Material
Steel
Heel Definition
Defined Heel
All-Leather Upper
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.