Men's 6-Inch Work Boot, 7 M, Steel Toe, 6 in H, Brown, A8225

  • Mfr # A8225
  • Zoro # G505258491
product price: 
$
95.99
/pr

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
A8225
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A8225
Zoro #
G505258491
UPC #
617420222730
Country of Origin
China
Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
A8225
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Footwear Construction
Direct Attach
Metatarsal Guard
No
Lugs
Metal
Completely Non Metallic
No
Footwear Construction Type
Cemented
Upper Color
Brown
Midsole Technology
Direct Attach
Chemical Resisting Sole
Yes
Insulated
No
Ninety Degree Heel
Yes
Outsole Color
Black
Oil Resisting Sole
Yes
Heat Resistant
Yes
Footwear Shank
Yes
Standards
ASTM F2413-18
Insole Material
Memory Foam
Conductive
No
Heel Style
Defined Heel
Insulation Type
None
Footwear Closure Type
Front Lace
Predominant Footwear Color
Brown
Shank Material
Nylon
Max. Heat Rating
300 Degrees F
Toe Style
Round Toe
Non-Marking Upper
No
Metal Chip Resisting Sole
Yes
Insole Color
Black
Insole System
Removable
Footwear Style
6 in Work Boot
Wide Toe Cap
No
Midsole Material
Polyurethane
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Resists
Oils, Slips
Electrical Hazard Rated
Yes
Footwear Shank Type
Nylon
Laces Color
Black
Metatarsal Guard Style
None
SATRA Rating- Forefoot Slip on Quarry Tile
DairyTile(Dry):1.00, DairyTile(Oily):0.42, DairyTile(Oily/Wet):0.40, DairyTile(Wet):0.80
Upper Material Description
Leather
Closure Type
Lace Up
Upper Boot Material
All Leather
Non Metallic Upper
No
Last Number or Name
8225
Removable Insole
Yes
Slip Resistant
Yes
Liner Material
Nylon
Slip-Resistance Rating (SATRA Test Values)
N/A- not tested to Satra
Static Dissipative
No
Toe Shape
Round
Non-Marking Sole
Yes
Footwear Sole Pattern
Exclusive Design
SATRA Rating- Heel Slip on Quarry Tile
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.42, Dairy Tile (Oily/Wet): 0.40, Dairy Tile (Wet): 0.80
Waterproof Type
Waterproof Membrane
For Outdoor Traction
Yes
CSA Footwear Standard
No
Manufacturers Suggested Sole Slip Rating
Better
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Polyurethane
Style Family
6-Inch Work Boot
Midsole Material (PRINT)
Polyurethane
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Heel Definition
Defined Heel
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
300 Degrees F
Shank Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Slip-Resistance Value - Mark II - Dry
1
Insole Material (PRINT)
Foam
Midsole Technology (PRINT)
Direct Attach
Maximum Heat Rating
300 Degrees F
Upper Material (PRINT)
Leather
Construction
Cemented
Liner Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
No
Closure
Lace Up
Insole Technology
Removable
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Oily
0.42
Toe Cap Material
Steel
Metal Chip-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Wet
0.8
All-Leather Upper
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Wire Color
Brown

Dimensions

Size
7
Width
M
Height
6 in
Footwear Width
M
Boot Height
6 in
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
7

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.