Men's 6-Inch Work Boot, 9 1/2, Composite Toe, 6 in H, Brown, A7244

  • Mfr # A7244 SZ: 9.5M

  • Zoro # G9019306


product price:  $121.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
M
Style Number
A7244
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7244 SZ: 9.5M
Zoro #
G9019306
UPC #
617420008372
Country of Origin
China

Dimensions

Size
9 1/2
Width
M
Footwear Width
Medium
Height
6 in
Heel Height
Less Than 1/2 in
Overall Height
6 in
Size (PRINT)
9 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A7244
Series
A7244
Waterproof
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.33
Footwear Style
6 in Work Boot
Footwear Construction Type
Cemented
Standards
ASTM F2413-11
Outsole Material
Rubber
Manufacturers Suggested Sole Slip Rating
Better
Wide Toe Cap
No
Chemical Resisting Sole
No
Puncture Resistant Insole
No
Conductive
No
Metal Chip Resisting Sole
No
Chain Saw Cut Resistant
No
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non-Marking Sole
No
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Footwear Shank Type
None
Non Metallic Upper
Yes
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Dry
0.78
Static Dissipative
No
Max. Heat Rating
Not Rated
Footwear Sole Pattern
Exclusive Design
Midsole Material
EVA
Ninety Degree Heel
No
Oil Resisting Sole
Yes
Insulation Type
None
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Liner Material
Polyester
Electrical Hazard Rated
Yes
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.57
Insole System
Full Cushion
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.24
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Wet
0.46
Resists
Oils, Slips
Upper Material
Leather
Safety Criteria
Better Slip-Resistance, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Upper Color
Brown
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Heel Style
Flat Heel
Heat Resistant
No
Style Family
6-Inch Work Boot
Construction
Cemented
Heel Definition
Flat Heel
Maximum Heat Rating
Not Rated
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.31
Slip-Resistance Value - Mark II - Wet
0.57
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.33
Insole Technology
Full Cushioned
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Liner Material (PRINT)
Polyester
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number A7244

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.