Men's 8-Inch Work Boot, 14, Composite Toe, 8 in H, Brown, A7573

  • Mfr # A7573

  • Zoro # G1821745


product price: $154.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
W
Style Number
A7573
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7573
Zoro #
G1821745
UPC #
617420064224
Country of Origin
China

Dimensions

Size
14
Width
W
Footwear Width
Wide
Height
8 in
Heel Height
1/2 in
Overall Height
8 in
Size (PRINT)
14

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A7573
Series
A7573
Waterproof
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
Yes
Footwear Closure Type
Lace Up
Metatarsal System
No
Footwear Construction Type
Welted
Wide Toe Cap
Yes
Liner Material
Mesh
Satra Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Completely Non Metallic
No
Waterproof Type
Full Bootie Membrane
Shank Material
Steel
Metal Chip Resisting Sole
No
Toe Shape
Round
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Non Metallic Upper
No
Footwear Shank Type
None
Max. Heat Rating
Not Rated
Ninety Degree Heel
Yes
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
0.98
Insole System
Dual Density PU
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Midsole Material
Polyurethane
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
0.49
Manufacturers Suggested Sole Slip Rating
Best
Footwear Sole Pattern
Textured
Upper Material Description
Leather
Insulation Type
Thinsulate(R)
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Predominant Footwear Color
Brown
Puncture Resistant Insole
Yes
Metatarsal Guard
No
Non-Marking Sole
No
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Wet
0.85
Electrical Hazard Rated
Yes
Removable Insole
Yes
Insulation Weight
600 g
Outsole Material
Rubber
CSA Footwear Standard
Not Specified
Footwear Style
8 in Work Boot
Standards
ASTM F2413-11
Safety Criteria
Best Slip-Resistance, Cold-Insulated, Composite Toe, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Heel Style
Defined Heel
Metatarsal Guard Style
None
Upper Material
Leather
Non-Marking Upper
No
Upper Color
Brown
Heat Resistant
No
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Oily
0.55
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
1
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Insole Technology
Dual Density
Toe Cap Material
Composite
Construction
Welted
Maximum Heat Rating
Not Rated
Style Family
8-Inch Work Boot
Insulation Technology
Thinsulate(R)
Midsole Technology
Lenzi Woven, Puncture-Resistant Plate
Liner Technology
Moisture Wicking
Heel Definition
Defined Heel
Outsole Material (PRINT)
Rubber
Midsole Technology (PRINT)
Lenzi Woven, Puncture-Resistant Plate
Insole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Gender (PRINT)
Men's
Insulation Weight (PRINT)
600 g
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Steel
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 14, Static Dissipative No, Style Number A7573

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.