Shop AVENGER SAFETY FOOTWEAR
See all product information
Create Account
Safety Footwear, Brown, 15 Sz, PR
- Mfr # A7386-15-4E
- Zoro # G824891850
product price:Â
$
146.99
/pr
Free Shipping & Returns
Key Features
Maximum Heat Rating
572 Degrees F
All-Leather Upper
Yes
ASTM Standards Met
Electrical Hazard (EH), Puncture Resistant (PR), Slip Resistant (SR)
Insole Technology
MEGAComfort
CSA Standards Met
Puncture-Resistant Sole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A7386-15-4E
- Zoro #
- G824891850
- UPC #
- 198311041987
- Country of Origin
- Viet Nam
- Item
- SAFETY FOOTWEAR
- Maximum Heat Rating
- 572 Degrees F
- All-Leather Upper
- Yes
- ASTM Standards Met
- Electrical Hazard (EH), Puncture Resistant (PR), Slip Resistant (SR)
- Insole Technology
- MEGAComfort
- CSA Standards Met
- Puncture-Resistant Sole
- Oil-Resisting Sole
- Yes
- Waterproof
- Yes
- Construction
- Direct Attached
- Manufacturer-Suggested Sole Slip Rating
- Best
- Heel Definition
- Defined Heel
- Closure
- Pull On
- Outsole Technology
- Heat-Resistant; Slip-Resistant
- Metal Chip-Resisting Sole
- Yes
- Toe Cap Material
- Carbon Fiber
- Gender
- Men's
- Puncture-Resistant Sole
- Yes
- Ninety-Degree Heel
- Yes
- Style Number
- A7386
- Insulated
- No
- Color
- Brown
- Style Family
- Wellington Boot
- Chemical-Resisting Sole
- Yes
- Wire Color
- Brown
Dimensions
- Width
- EEEE
- Size
- 15
- Overall Height
- 12 in
Description
SAFETY FOOTWEAR, Style Family Wellington Boot, Closure Pull On, Color Brown, Width EEEE, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 15, Style Number A7386, Toe Cap Material Carbon Fiber, Insulated No, Waterproof Yes, Overall Height 12 in, For Outdoor Traction Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.