Safety Footwear, Brown, 8 Sz, PR
- Mfr # A7386-8-4E
- Zoro # G624891753
product price:Â
$
146.99
/pr
Free Shipping & Returns
Key Features
CSA Standards Met
Puncture-Resistant Sole
Gender
Men's
Insulated
No
Style Number
A7386
All-Leather Upper
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A7386-8-4E
- Zoro #
- G624891753
- UPC #
- 198311041871
- Country of Origin
- Viet Nam
- CSA Standards Met
- Puncture-Resistant Sole
- Gender
- Men's
- Insulated
- No
- Style Number
- A7386
- All-Leather Upper
- Yes
- Insole Technology
- MEGAComfort
- Outsole Technology
- Heat-Resistant; Slip-Resistant
- Puncture-Resistant Sole
- Yes
- Style Family
- Wellington Boot
- Ninety-Degree Heel
- Yes
- Color
- Brown
- ASTM Standards Met
- Electrical Hazard (EH), Puncture Resistant (PR), Slip Resistant (SR)
- Waterproof
- Yes
- Manufacturer-Suggested Sole Slip Rating
- Best
- Metal Chip-Resisting Sole
- Yes
- Closure
- Pull On
- Heel Definition
- Defined Heel
- Maximum Heat Rating
- 572 Degrees F
- Chemical-Resisting Sole
- Yes
- Toe Cap Material
- Carbon Fiber
- Item
- SAFETY FOOTWEAR
- Oil-Resisting Sole
- Yes
- Construction
- Direct Attached
- Wire Color
- Brown
Dimensions
- Size
- 8
- Overall Height
- 12 in
- Width
- EEEE
Description
SAFETY FOOTWEAR, Style Family Wellington Boot, Closure Pull On, Color Brown, Width EEEE, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8, Style Number A7386, Toe Cap Material Carbon Fiber, Insulated No, Waterproof Yes, Overall Height 12 in, For Outdoor Traction Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.