Shop AVENGER SAFETY FOOTWEAR
See all product information
Create Account
Safety Footwear, Brown, 16 Sz, PR
- Mfr # A7386-16-4E
- Zoro # G724891714
product price:Â
$
146.99
/pr
Free Shipping & Returns
Key Features
Maximum Heat Rating
572 Degrees F
Insole Technology
MEGAComfort
Style Number
A7386
Outsole Technology
Heat-Resistant; Slip-Resistant
Chemical-Resisting Sole
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A7386-16-4E
- Zoro #
- G724891714
- UPC #
- 198311041994
- Country of Origin
- Viet Nam
- Maximum Heat Rating
- 572 Degrees F
- Insole Technology
- MEGAComfort
- Style Number
- A7386
- Outsole Technology
- Heat-Resistant; Slip-Resistant
- Chemical-Resisting Sole
- Yes
- All-Leather Upper
- Yes
- ASTM Standards Met
- Electrical Hazard (EH), Puncture Resistant (PR), Slip Resistant (SR)
- Closure
- Pull On
- Puncture-Resistant Sole
- Yes
- Waterproof
- Yes
- Construction
- Direct Attached
- Color
- Brown
- Metal Chip-Resisting Sole
- Yes
- Insulated
- No
- Style Family
- Wellington Boot
- CSA Standards Met
- Puncture-Resistant Sole
- Oil-Resisting Sole
- Yes
- Manufacturer-Suggested Sole Slip Rating
- Best
- Heel Definition
- Defined Heel
- Ninety-Degree Heel
- Yes
- Toe Cap Material
- Carbon Fiber
- Item
- SAFETY FOOTWEAR
- Gender
- Men's
- Wire Color
- Brown
Dimensions
- Size
- 16
- Overall Height
- 12 in
- Width
- EEEE
Description
SAFETY FOOTWEAR, Style Family Wellington Boot, Closure Pull On, Color Brown, Width EEEE, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 16, Style Number A7386, Toe Cap Material Carbon Fiber, Insulated No, Waterproof Yes, Overall Height 12 in, For Outdoor Traction Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.