Shop AVENGER SAFETY FOOTWEAR
See all product information
Create Account
Safety Footwear, Brown, 11 1/2 Sz, PR
- Mfr # A7386-11.5-4E
- Zoro # G924891897
product price:Â
$
146.99
/pr
Free Shipping & Returns
Key Features
Color
Brown
ASTM Standards Met
Electrical Hazard (EH), Puncture Resistant (PR), Slip Resistant (SR)
Closure
Pull On
Overall Height
12 in
Construction
Direct Attached
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A7386-11.5-4E
- Zoro #
- G924891897
- UPC #
- 198311041949
- Country of Origin
- Viet Nam
- Color
- Brown
- ASTM Standards Met
- Electrical Hazard (EH), Puncture Resistant (PR), Slip Resistant (SR)
- Closure
- Pull On
- Item
- SAFETY FOOTWEAR
- Construction
- Direct Attached
- Maximum Heat Rating
- 572 Degrees F
- Toe Cap Material
- Carbon Fiber
- CSA Standards Met
- Puncture-Resistant Sole
- Metal Chip-Resisting Sole
- Yes
- Waterproof
- Yes
- Heel Definition
- Defined Heel
- Oil-Resisting Sole
- Yes
- Ninety-Degree Heel
- Yes
- Gender
- Men's
- Insulated
- No
- All-Leather Upper
- Yes
- Outsole Technology
- Heat-Resistant; Slip-Resistant
- Manufacturer-Suggested Sole Slip Rating
- Best
- Insole Technology
- MEGAComfort
- Style Number
- A7386
- Style Family
- Wellington Boot
- Chemical-Resisting Sole
- Yes
- Puncture-Resistant Sole
- Yes
- Wire Color
- Brown
Dimensions
- Overall Height
- 12 in
- Size
- 11 1/2
- Width
- EEEE
Description
SAFETY FOOTWEAR, Style Family Wellington Boot, Closure Pull On, Color Brown, Width EEEE, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 11 1/2, Style Number A7386, Toe Cap Material Carbon Fiber, Insulated No, Waterproof Yes, Overall Height 12 in, For Outdoor Traction Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.