Shop AVENGER SAFETY FOOTWEAR
See all product information
Create Account
Safety Footwear, Brown, 7 Sz, PR
- Mfr # A7386-7-4E
- Zoro # G924891736
product price:Â
$
146.99
/pr
Free Shipping & Returns
Key Features
Closure
Pull On
Oil-Resisting Sole
Yes
Style Number
A7386
Style Family
Wellington Boot
Waterproof
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A7386-7-4E
- Zoro #
- G924891736
- UPC #
- 198311041857
- Country of Origin
- Viet Nam
- Closure
- Pull On
- Oil-Resisting Sole
- Yes
- Style Number
- A7386
- Style Family
- Wellington Boot
- Waterproof
- Yes
- Chemical-Resisting Sole
- Yes
- Maximum Heat Rating
- 572 Degrees F
- Manufacturer-Suggested Sole Slip Rating
- Best
- ASTM Standards Met
- Electrical Hazard (EH), Puncture Resistant (PR), Slip Resistant (SR)
- Ninety-Degree Heel
- Yes
- Outsole Technology
- Heat-Resistant; Slip-Resistant
- Toe Cap Material
- Carbon Fiber
- Insole Technology
- MEGAComfort
- Heel Definition
- Defined Heel
- Insulated
- No
- Puncture-Resistant Sole
- Yes
- Metal Chip-Resisting Sole
- Yes
- CSA Standards Met
- Puncture-Resistant Sole
- Color
- Brown
- Item
- SAFETY FOOTWEAR
- Construction
- Direct Attached
- All-Leather Upper
- Yes
- Gender
- Men's
- Wire Color
- Brown
Dimensions
- Overall Height
- 12 in
- Width
- EEEE
- Size
- 7
Description
SAFETY FOOTWEAR, Style Family Wellington Boot, Closure Pull On, Wire Color Brown, Width EEEE, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 7, Style Number A7386, Toe Cap Material Carbon Fiber, Insulated No, Waterproof Yes, Overall Height 12 in, For Outdoor Traction Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.