Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 13 Men's 6 in Work Boot Aluminum Work Boot, Brown
Mfr # A7421
Zoro # G503660272
product price: $90.35
/pr
Free Shipping & Returns
$90.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Toe Type Aluminum
- Gender Men's
- Color Brown
- Width M
Product Information
- Brand Avenger Safety Footwear
- MFR # A7421
- Zoro # G503660272
- UPC # 617420188647
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 13 |
Width | M |
Footwear Width | M |
Height | 6 in |
Heel Height | 1/4 in |
Boot Height | 6 in |
Overall Height | 6 in |
Size (PRINT) | 13 |
Details
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative Yes, Style Number A7421
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUSCH + LOMB Pre-Moistened Clng Tissues, Antfg, PK100 (8576)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A2, Intercept, 18 in L, Gray, Large (11-210)
- NMC Circuit Breaker Electrical Marker, Pk25 (JL2048O)
- PIONEER Safety Vest, Tear-Away, Hi-Vis Orange, S/M (V1021061U-S/M)
- AVENGER SAFETY FOOTWEAR Wellington Boot, W, 14, Brown, PR (A7896)
- AVENGER SAFETY FOOTWEAR Wellington Boot, M, 8 1/2, Brown, PR (A7896)
- AVENGER SAFETY FOOTWEAR Size 9 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- AVENGER SAFETY FOOTWEAR Size 11.5 FOREMEN OXFORD CT, MENS PR (A7118-11.5M)
- AVENGER SAFETY FOOTWEAR Size 12 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- AVENGER SAFETY FOOTWEAR Size 9 FOREMAN SLIP-ON CT, MENS PR (A7108-9W)
- TIMBERLAND PRO Size 11-1/2 Men's 6 in Work Boot Composite Work Boot, Black (TB0A1Q2W001)
- Avenger Safety Footwear Composite Toe Boots and Shoes