Shop All Composite Toe Boots and Shoes
Timberland Pro
Size 11-1/2 Men's 6 in Work Boot Composite Work Boot, Black
Mfr # TB0A1Q2W001
Zoro # G3746399
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Footwear Style 6 in Work Boot
- Gender Men's
- Width M
- Upper Boot Material All Leather
Product Information
- Brand Timberland Pro
- MFR # TB0A1Q2W001
- Zoro # G3746399
- UPC # 191478637253
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 1/2 |
Width | M |
Heel Height | 1/2 in |
Height | 6 in |
Footwear Width | M |
Overall Height | 6 in |
Size (PRINT) | 11 1/2 |
Details
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative Yes, Style Number A1Q2W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTHSIDE Size 13 EE, Men's Thomason, Nano Toe Work Shoe, Medium Brown PR (322353M211XX130EEX)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1318-RA_14X10 (U4-1318-RA_14X10)
- LAKELAND High Performance FR Waffle Hoodie, Black (LSCMWH01-LG)
- SAFE KEEPER Large Carabiner (PN134A-SK)
- TIMBERLAND PRO Size 7 Men's 6 in Work Boot Composite Work Boot, Black (TB0A1Q2W001)
- TIMBERLAND PRO Size 11 Men's Hiker Boot Composite Boot, Black (TB0A1ZC9001)
- TIMBERLAND PRO Athletic Shoe, M, 11, Gray, PR (TB0A2B6X065)
- TIMBERLAND PRO Size 6-1/2 Women's 6 in Work Boot Alloy Work Boot, Kaffe (TB0A1KKS214)
- TIMBERLAND PRO Size 10 Men's Hiker Boot Composite Boot, Black (TB0A1ZC9001)
- TIMBERLAND PRO 6-Inch Work Boot, W, 11, Brown, PR (TB0A1XK1214)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 7, White, PR (1652-7R)
- Timberland Pro Composite Toe Boots and Shoes