Shop All Steel Toe Boots
Avenger Safety Footwear
Size 9-1/2 Women's Hiker Boot Steel Work Boot, Tan
Mfr # A7751
Zoro # G6617097
original price:
$83.30
14% off
new price: $71.15
/pr
$71.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Hiker Boot
- Gender Women's
- Width W
- Upper Boot Material Leather/Mesh
- Metatarsal System No
Product Information
- Brand Avenger Safety Footwear
- MFR # A7751
- Zoro # G6617097
- UPC # 617420122306
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 9 1/2 |
Width | W |
Height | 5 in |
Footwear Width | W |
Heel Height | Less Than 1/2 in |
Size (PRINT) | 9 1/2 |
Overall Height | 5 in |
Details
Description
Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Tan, Width W, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole Yes, Size (PRINT) 9 1/2, Static Dissipative No, Style Number A7751, Toe Cap Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA 100% Tie-off Shock-absorbing Lanyard, 6 ft, Red (1340141)
- STI FIRESTOP STI SpecSeal SSP Putty Pad- 7.25" x 7.25" x 3/16", PK 20 (FR-STI-SSP4S-20PK)
- C.H. HANSON Letter and Number Set, 3/8 In. H, Steel (20627)
- ALLEGRO INDUSTRIES Flame Retardent Cooling Vest Wt 6 Lbs (8450)
- AVENGER SAFETY FOOTWEAR Size 6.5 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- AVENGER SAFETY FOOTWEAR Size 9 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- AVENGER SAFETY FOOTWEAR Size 9 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- AVENGER SAFETY FOOTWEAR Size 6 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- AVENGER SAFETY FOOTWEAR Size 10 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- AVENGER SAFETY FOOTWEAR Size 7.5 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- KEEN Size 12 EE Men's 6 in Work Boot Steel Work Boot, Black (1011357)
- Avenger Safety Footwear Foot Protection