Women's 11 in Composite Toe Wellington Boot, Brown, 15, M, 7896

  • Mfr # A7896

  • Zoro # G2540401


product price:  $175.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Brown
Width
M
Style Number
7896
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7896
Zoro #
G2540401
UPC #
617420132930
Country of Origin
China

Dimensions

Size
15
Width
M
Footwear Width
M
Height
11 in
Boot Height
11 in
Overall Height
11 in
Size (PRINT)
15

Details

Item
Wellington Boot
Toe Type
Composite
Gender
Women's
Color
Brown
Style Number
7896
Waterproof
Yes
Features
Dual Density Insole, Impact/Compression Standard, Waterproof Full Grain Leather Upper
Wide Toe Cap
No
Upper Color
Brown
Insole System
Removable
Midsole Material
Rubber
Midsole Technology
Nitrile High Heat Rubber
Safety Criteria
Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Puncture-Resistant (PR), Waterproof, Non-Metallic
Footwear Construction
Welted
Non Metallic Upper
Yes
Static Dissipative
No
Puncture Resistant Insole
Yes
Footwear Closure Type
Pull On
Max. Heat Rating
Not Rated
Toe Style
Round Toe
Completely Non Metallic
Yes
Resists
Heat, Oils, Puncture Resistant, Slips
Outsole Color
Black
Upper Boot Material
All Leather
Toe Shape
Round
Slip Resistant
Yes
Electrical Hazard Rated
Yes
Upper Material Description
Leather
Removable Insole
Yes
Liner Material
HyDry Nylon
Outsole Material
Rubber
Ninety Degree Heel
Yes
Standards
ASTM F2413
Chemical Resisting Sole
Yes
Predominant Footwear Color
Brown
Waterproof Type
Waterproof Membrane
Metal Chip Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Insulation Type
None
Conductive
No
Footwear Shank Type
Nylon
For Outdoor Traction
Yes
Closure Type
Pull On
Footwear Shank
Yes
Upper Material
Leather
Metatarsal Guard Style
Internal
Insole Material
Dual Density Rebound Foam
Oil Resisting Sole
Yes
Metatarsal Guard
Internal
Footwear Construction Type
Flex Welt
Footwear Style
Wellington Boot
Heat Resistant
Yes
Non-Marking Upper
Yes
Insulated
No
Style Family
Wellington Boot
Insole Technology
Removable
Construction
Welted
Toe Cap Material
Composite
Closure
Pull On
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.55
Slip-Resistance Value - Mark II - Wet
1
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
Gender (PRINT)
Women's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Metal Chip-Resisting Sole
Yes

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Non Metallic Upper Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 15, Static Dissipative No, Style Number 7896, Toe Cap Material Composite, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.