Women's 11 in Composite Toe Wellington Boot, Brown, 16, M, 7896

  • Mfr # A7896

  • Zoro # G2539403


product price:  $175.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Brown
Width
M
Style Number
7896
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7896
Zoro #
G2539403
UPC #
617420132947
Country of Origin
China

Dimensions

Size
16
Width
M
Footwear Width
M
Height
11 in
Boot Height
11 in
Overall Height
11 in
Size (PRINT)
16

Details

Item
Wellington Boot
Toe Type
Composite
Gender
Women's
Color
Brown
Style Number
7896
Waterproof
Yes
Features
Dual Density Insole, Impact/Compression Standard, Waterproof Full Grain Leather Upper
Wide Toe Cap
No
Metatarsal Guard
Internal
Insulated
No
Non Metallic Upper
Yes
Midsole Technology
Nitrile High Heat Rubber
Resists
Heat, Oils, Puncture Resistant, Slips
Outsole Color
Black
Predominant Footwear Color
Brown
Non-Marking Upper
Yes
Upper Material
Leather
Chemical Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Insulation Type
None
Footwear Construction Type
Flex Welt
Closure Type
Pull On
Safety Criteria
Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Puncture-Resistant (PR), Waterproof, Non-Metallic
Manufacturers Suggested Sole Slip Rating
Best
Conductive
No
Insole System
Removable
Insole Material
Dual Density Rebound Foam
Ninety Degree Heel
Yes
Upper Material Description
Leather
Outsole Material
Rubber
Standards
ASTM F2413
Slip Resistant
Yes
Midsole Material
Rubber
Puncture Resistant Insole
Yes
Footwear Style
Wellington Boot
Upper Boot Material
All Leather
Electrical Hazard Rated
Yes
Toe Shape
Round
Upper Color
Brown
Max. Heat Rating
Not Rated
Footwear Construction
Welted
Metatarsal Guard Style
Internal
Liner Material
HyDry Nylon
Toe Style
Round Toe
Footwear Shank
Yes
Completely Non Metallic
Yes
Removable Insole
Yes
Oil Resisting Sole
Yes
Waterproof Type
Waterproof Membrane
Footwear Shank Type
Nylon
Static Dissipative
No
Footwear Closure Type
Pull On
Heat Resistant
Yes
For Outdoor Traction
Yes
Slip-Resistance Value - Mark II - Oily
0.55
All-Leather Upper
Yes
Construction
Welted
Toe Cap Material
Composite
Closure
Pull On
Maximum Heat Rating
Not Rated
Insole Technology
Removable
Style Family
Wellington Boot
Slip-Resistance Value - Mark II - Wet
1
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Puncture-Resistant Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Metal Chip-Resisting Sole
Yes

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 16, Static Dissipative No, Style Number 7896

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.