Women's 6-Inch Work Boot, 10 W, Steel Toe, 6 in H, Black, A8124

  • Mfr # A8124

  • Zoro # G105258365


product price:  $89.15
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Women's
Waterproof
Yes
Style Number
A8124
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A8124
Zoro #
G105258365
UPC #
617420222020
Country of Origin
China

Dimensions

Size
10
Width
W
Height
6 in
Footwear Width
W
Heel Height
1/2 in
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
10

Details

Item
6-Inch Work Boot
Color
Black
Gender
Women's
Waterproof
Yes
Style Number
A8124
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Metal Chip Resisting Sole
Yes
For Outdoor Traction
Yes
Closure Type
Lace Up
Non-Marking Upper
No
Metatarsal Guard Style
None
Liner Material
Nylon
Predominant Footwear Color
Black
Max. Heat Rating
300 Degrees F
Toe Shape
Round
Non-Marking Sole
Yes
Electrical Hazard Rated
Yes
Last Number or Name
8124
Footwear Construction
Direct Attach
Midsole Material
Polyurethane
Insole Color
Black
Insole System
Removable
Static Dissipative
No
Toe Style
Round Toe
Insole Material
Memory Foam
Removable Insole
Yes
Footwear Shank
Yes
Heat Resistant
Yes
SATRA Rating- Forefoot Slip on Quarry Tile
DairyTile(Dry):1.00, DairyTile(Oily):0.42, DairyTile(Oily/Wet):0.40, DairyTile(Wet):0.80
Lugs
Metal
Wide Toe Cap
No
Metatarsal Guard
No
Midsole Technology
Direct Attach
Resists
Oils, Slips
Oil Resisting Sole
Yes
Waterproof Type
Waterproof Membrane
Upper Boot Material
All Leather
Ninety Degree Heel
Yes
Conductive
No
Footwear Closure Type
Front Lace
Upper Color
Black
Non Metallic Upper
No
Footwear Construction Type
Cemented
SATRA Rating- Heel Slip on Quarry Tile
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.42, Dairy Tile (Oily/Wet): 0.40, Dairy Tile (Wet): 0.80
Insulation Type
None
Footwear Shank Type
Nylon
Footwear Style
6 in Work Boot
Slip Resistant
Yes
Completely Non Metallic
No
Shank Material
Nylon
Manufacturers Suggested Sole Slip Rating
Better
Heel Style
Defined Heel
Insulated
No
Footwear Sole Pattern
Exclusive Design
Standards
ASTM F2413-18
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Slip-Resistance Rating (SATRA Test Values)
N/A- not tested to Satra
Outsole Color
Black
CSA Footwear Standard
No
Laces Color
Black
Chemical Resisting Sole
Yes
Upper Material Description
Leather
Shank Material (PRINT)
Nylon
Style Family
6-Inch Work Boot
Gender (PRINT)
Women's
Insole Technology
Removable
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Toe Cap Material
Steel
Maximum Heat Rating (PRINT)
300 Degrees F
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - Mark II - Dry
1
Heel Definition
Defined Heel
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Wet
0.8
Slip-Resistance Value - Mark II - Oily
0.42
Construction
Cemented
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Midsole Material (PRINT)
Polyurethane
Closure
Lace Up
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Technology (PRINT)
Direct Attach
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Nylon
Insole Material (PRINT)
Foam
All-Leather Upper
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.