Women's 6-Inch Work Boot, 11 M, Steel Toe, 6 in H, Black, A8124

  • Mfr # A8124

  • Zoro # G005258373


product price:  $84.15
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Women's
Waterproof
Yes
Style Number
A8124
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A8124
Zoro #
G005258373
UPC #
617420231619
Country of Origin
China

Dimensions

Size
11
Width
M
Height
6 in
Footwear Width
M
Boot Height
6 in
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
11

Details

Item
6-Inch Work Boot
Color
Black
Gender
Women's
Waterproof
Yes
Style Number
A8124
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Insulated
No
CSA Footwear Standard
No
Footwear Closure Type
Front Lace
Static Dissipative
No
Chain Saw Cut Resistant
No
Liner Material
Nylon
Closure Type
Lace Up
Shank Material
Nylon
Footwear Shank
Yes
Non Metallic Upper
No
Insole System
Removable
Footwear Shank Type
Nylon
Heat Resistant
Yes
Waterproof Type
Waterproof Membrane
Slip Resistant
Yes
Midsole Technology
Direct Attach
Metal Chip Resisting Sole
Yes
Chemical Resisting Sole
Yes
Upper Color
Black
Insole Color
Black
Conductive
No
SATRA Rating- Forefoot Slip on Quarry Tile
DairyTile(Dry):1.00, DairyTile(Oily):0.42, DairyTile(Oily/Wet):0.40, DairyTile(Wet):0.80
Puncture Resistant Insole
No
SATRA Rating- Heel Slip on Quarry Tile
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.42, Dairy Tile (Oily/Wet): 0.40, Dairy Tile (Wet): 0.80
Lugs
Metal
Metatarsal Guard Style
None
Wide Toe Cap
No
Non-Marking Upper
No
Footwear Construction
Direct Attach
Oil Resisting Sole
Yes
Resists
Oils, Slips
Removable Insole
Yes
Footwear Construction Type
Cemented
Midsole Material
Polyurethane
Ninety Degree Heel
Yes
Toe Shape
Round
Upper Boot Material
All Leather
Completely Non Metallic
No
Heel Style
Defined Heel
Toe Style
Round Toe
For Outdoor Traction
Yes
Standards
ASTM F2413-18
Insole Material
Foam
Manufacturers Suggested Sole Slip Rating
Better
Max. Heat Rating
300 Degrees F
Metatarsal Guard
No
Predominant Footwear Color
Black
Insulation Type
None
Non-Marking Sole
Yes
Upper Material Description
Leather
Footwear Sole Pattern
Exclusive Design
Outsole Color
Black
Slip-Resistance Rating (SATRA Test Values)
N/A- not tested to Satra
Last Number or Name
8124
Footwear Style
6 in Work Boot
Electrical Hazard Rated
Yes
Laces Color
Black
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Polyurethane
Heel Definition
Defined Heel
Midsole Technology (PRINT)
Direct Attach
Slip-Resistance Value - Mark II - Wet
0.8
Shank Material (PRINT)
Nylon
Gender (PRINT)
Women's
Midsole Material (PRINT)
Polyurethane
Toe Cap Material
Steel
Upper Material (PRINT)
Leather
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Foam
Liner Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
300 Degrees F
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
1
Chemical-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Oily
0.42
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Insole Technology
Removable
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Closure
Lace Up
Maximum Heat Rating
300 Degrees F
Ninety-Degree Heel (PRINT)
Yes
Construction
Direct Attached
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
All-Leather Upper
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.