Women's 6-Inch Work Boot, 7 W, Steel Toe, 6 in H, Brown, A8125

  • Mfr # A8125

  • Zoro # G105258464


product price:  $90.69
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Women's
Waterproof
Yes
Style Number
A8125
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A8125
Zoro #
G105258464
UPC #
617420222266
Country of Origin
China

Dimensions

Size
7
Width
W
Height
6 in
Boot Height
6 in
Heel Height
1/2 in
Footwear Width
W
Overall Height
6 in
Size (PRINT)
7

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Women's
Waterproof
Yes
Style Number
A8125
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Upper Boot Material
All Leather
Liner Material
Nylon
Heel Style
Defined Heel
Toe Style
Round Toe
Puncture Resistant Insole
No
Outsole Color
Black
Footwear Construction
Direct Attach
CSA Footwear Standard
No
Midsole Material
Polyurethane
Non-Marking Sole
Yes
Ninety Degree Heel
Yes
Metatarsal Guard
No
Non Metallic Upper
No
Oil Resisting Sole
Yes
Shank Material
Nylon
Midsole Technology
Direct Attach
Upper Material Description
Leather
Static Dissipative
No
SATRA Rating- Forefoot Slip on Quarry Tile
DairyTile(Dry):1.00, DairyTile(Oily):0.42, DairyTile(Oily/Wet):0.40, DairyTile(Wet):0.80
Footwear Shank
Yes
Upper Color
Brown
Footwear Construction Type
Cemented
Wide Toe Cap
No
Metatarsal Guard Style
None
Metal Chip Resisting Sole
Yes
Non-Marking Upper
No
Footwear Style
6 in Work Boot
Predominant Footwear Color
Brown
SATRA Rating- Heel Slip on Quarry Tile
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.42, Dairy Tile (Oily/Wet): 0.40, Dairy Tile (Wet): 0.80
Insole Material
Memory Foam
Closure Type
Lace Up
Standards
ASTM F2413-18
Manufacturers Suggested Sole Slip Rating
Better
Chain Saw Cut Resistant
No
Insole System
Removable
Removable Insole
Yes
Conductive
No
Footwear Closure Type
Front Lace
Slip Resistant
Yes
Footwear Sole Pattern
Exclusive Design
Heat Resistant
Yes
Insole Color
Black
Last Number or Name
8125
For Outdoor Traction
Yes
Waterproof Type
Waterproof Membrane
Toe Shape
Round
Completely Non Metallic
No
Insulation Type
None
Electrical Hazard Rated
Yes
Max. Heat Rating
300 Degrees F
Laces Color
Black
Insulated
No
Lugs
Metal
Chemical Resisting Sole
Yes
Footwear Shank Type
Nylon
Resists
Oils, Slips
Slip-Resistance Rating (SATRA Test Values)
N/A- not tested to Satra
Liner Material (PRINT)
Nylon
Midsole Technology (PRINT)
Direct Attach
Metal Chip-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Slip-Resistance Value - Mark II - Dry
1
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Polyurethane
Insole Technology
Removable
Outsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Women's
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily
0.42
Slip-Resistance Value - Mark II - Wet
0.8
Closure
Lace Up
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Heel Definition
Defined Heel
Ninety-Degree Heel (PRINT)
Yes
Construction
Cemented
Style Family
6-Inch Work Boot
Maximum Heat Rating
300 Degrees F
Insole Material (PRINT)
Foam
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Shank Material (PRINT)
Nylon
All-Leather Upper
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.