Women's 6-Inch Work Boot, 8 1/2 M, Steel Toe, 6 in H, Brown, A8125

  • Mfr # A8125

  • Zoro # G105258402


product price:  $90.69
/pr

Key Features

Color
Brown
Gender
Women's
Waterproof
Yes
Style Number
A8125
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A8125
Zoro #
G105258402
UPC #
617420222143
Country of Origin
China

Dimensions

Size
8 1/2
Width
M
Height
6 in
Footwear Width
M
Heel Height
1/2 in
Boot Height
6 in
Size (PRINT)
8 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Women's
Waterproof
Yes
Style Number
A8125
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Non-Marking Sole
Yes
Metatarsal Guard Style
None
Predominant Footwear Color
Brown
Resists
Oils, Slips
Removable Insole
Yes
Standards
ASTM F2413-18
Static Dissipative
No
Upper Color
Brown
Footwear Style
6 in Work Boot
Insole Color
Black
Metatarsal Guard
No
Liner Material
Nylon
Chain Saw Cut Resistant
No
Conductive
No
Footwear Sole Pattern
Exclusive Design
Slip-Resistance Rating (SATRA Test Values)
N/A- not tested to Satra
Puncture Resistant Insole
No
Footwear Closure Type
Front Lace
Footwear Construction
Direct Attach
Heat Resistant
Yes
Midsole Material
Polyurethane
Oil Resisting Sole
Yes
Completely Non Metallic
No
CSA Footwear Standard
No
Midsole Technology
Direct Attach
Ninety Degree Heel
Yes
Footwear Construction Type
Cemented
Upper Material Description
Leather
Slip Resistant
Yes
Heel Style
Defined Heel
Insole Material
Memory Foam
Upper Boot Material
All Leather
Insulation Type
None
Max. Heat Rating
300 Degrees F
Footwear Shank
Yes
Non Metallic Upper
No
Closure Type
Lace Up
Lugs
Metal
SATRA Rating- Forefoot Slip on Quarry Tile
DairyTile(Dry):1.00, DairyTile(Oily):0.42, DairyTile(Oily/Wet):0.40, DairyTile(Wet):0.80
Toe Style
Round Toe
Laces Color
Black
Shank Material
Nylon
Electrical Hazard Rated
Yes
Wide Toe Cap
No
Toe Shape
Round
SATRA Rating- Heel Slip on Quarry Tile
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.42, Dairy Tile (Oily/Wet): 0.40, Dairy Tile (Wet): 0.80
Non-Marking Upper
No
Waterproof Type
Waterproof Membrane
For Outdoor Traction
Yes
Footwear Shank Type
Nylon
Insole System
Removable
Chemical Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Insulated
No
Outsole Color
Black
Last Number or Name
8125
Manufacturers Suggested Sole Slip Rating
Better
Shank Material (PRINT)
Nylon
Slip-Resistance Value - Mark II - Dry
1
Metal Chip-Resisting Sole (PRINT)
Yes
Insole Technology
Removable
Midsole Technology (PRINT)
Direct Attach
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Midsole Material (PRINT)
Polyurethane
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.8
Slip-Resistance Value - Mark II - Oily
0.42
Ninety-Degree Heel (PRINT)
Yes
Construction
Cemented
Outsole Material (PRINT)
Polyurethane
Insole Material (PRINT)
Foam
Gender (PRINT)
Women's
Maximum Heat Rating
300 Degrees F
Puncture-Resistant Sole (PRINT)
No
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Maximum Heat Rating (PRINT)
300 Degrees F
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Style Family
6-Inch Work Boot
Toe Cap Material
Steel
All-Leather Upper
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Includes Metatarsal Guard
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.