Women's 6-Inch Work Boot, 8 1/2 W, Steel Toe, 6 in H, Brown, A8125

  • Mfr # A8125

  • Zoro # G205258487


product price:  $97.49
/pr

Key Features

Color
Brown
Gender
Women's
Waterproof
Yes
Style Number
A8125
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A8125
Zoro #
G205258487
UPC #
617420222297
Country of Origin
China

Dimensions

Size
8 1/2
Width
W
Height
6 in
Boot Height
6 in
Footwear Width
W
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
8 1/2

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Women's
Waterproof
Yes
Style Number
A8125
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Completely Non Metallic
No
Static Dissipative
No
Footwear Shank
Yes
CSA Footwear Standard
No
Metatarsal Guard
No
Closure Type
Lace Up
Predominant Footwear Color
Brown
Shank Material
Nylon
Wide Toe Cap
No
Chemical Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Removable Insole
Yes
For Outdoor Traction
Yes
Non-Marking Sole
Yes
Upper Boot Material
All Leather
Metatarsal Guard Style
None
Laces Color
Black
Manufacturers Suggested Sole Slip Rating
Better
Slip Resistant
Yes
Heat Resistant
Yes
Lugs
Metal
Non Metallic Upper
No
Non-Marking Upper
No
Upper Material Description
Leather
Toe Style
Round Toe
Conductive
No
Toe Shape
Round
Footwear Construction
Direct Attach
Outsole Color
Black
Midsole Technology
Direct Attach
Insulation Type
None
Heel Style
Defined Heel
Insole Color
Black
Puncture Resistant Insole
No
Max. Heat Rating
300 Degrees F
Midsole Material
Polyurethane
Ninety Degree Heel
Yes
SATRA Rating- Heel Slip on Quarry Tile
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.42, Dairy Tile (Oily/Wet): 0.40, Dairy Tile (Wet): 0.80
Footwear Style
6 in Work Boot
Footwear Sole Pattern
Exclusive Design
Upper Color
Brown
Liner Material
Nylon
Electrical Hazard Rated
Yes
Waterproof Type
Waterproof Membrane
Standards
ASTM F2413-18
Footwear Construction Type
Cemented
Chain Saw Cut Resistant
No
Footwear Closure Type
Front Lace
Oil Resisting Sole
Yes
Last Number or Name
8125
Insulated
No
Insole System
Removable
Slip-Resistance Rating (SATRA Test Values)
N/A- not tested to Satra
Resists
Oils, Slips
SATRA Rating- Forefoot Slip on Quarry Tile
DairyTile(Dry):1.00, DairyTile(Oily):0.42, DairyTile(Oily/Wet):0.40, DairyTile(Wet):0.80
Footwear Shank Type
Nylon
Insole Material
Memory Foam
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Nylon
Construction
Cemented
Style Family
6-Inch Work Boot
Midsole Material (PRINT)
Polyurethane
Toe Cap Material
Steel
Maximum Heat Rating (PRINT)
300 Degrees F
Midsole Technology (PRINT)
Direct Attach
Closure
Lace Up
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - Mark II - Dry
1
Shank Material (PRINT)
Nylon
Slip-Resistance Value - Mark II - Oily
0.42
Insole Material (PRINT)
Foam
Slip-Resistance Value - Mark II - Wet
0.8
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Heel Definition
Defined Heel
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Women's
Insole Technology
Removable
All-Leather Upper
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.