Women's 6-Inch Work Boot, 8 W, Steel Toe, 6 in H, Brown, A8125

  • Mfr # A8125

  • Zoro # G705258482


product price:  $90.69
/pr

Key Features

Color
Brown
Gender
Women's
Waterproof
Yes
Style Number
A8125
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A8125
Zoro #
G705258482
UPC #
617420222280
Country of Origin
China

Dimensions

Size
8
Width
W
Height
6 in
Heel Height
1/2 in
Footwear Width
W
Boot Height
6 in
Size (PRINT)
8
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Women's
Waterproof
Yes
Style Number
A8125
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Insole System
Removable
Non Metallic Upper
No
Max. Heat Rating
300 Degrees F
SATRA Rating- Forefoot Slip on Quarry Tile
DairyTile(Dry):1.00, DairyTile(Oily):0.42, DairyTile(Oily/Wet):0.40, DairyTile(Wet):0.80
Predominant Footwear Color
Brown
Slip-Resistance Rating (SATRA Test Values)
N/A- not tested to Satra
Chain Saw Cut Resistant
No
Outsole Color
Black
Insulation Type
None
Static Dissipative
No
Toe Shape
Round
Non-Marking Upper
No
Heat Resistant
Yes
Chemical Resisting Sole
Yes
Conductive
No
Lugs
Metal
Toe Style
Round Toe
Laces Color
Black
Ninety Degree Heel
Yes
Wide Toe Cap
No
Footwear Sole Pattern
Exclusive Design
Insole Material
Memory Foam
Upper Boot Material
All Leather
Metatarsal Guard Style
None
Upper Color
Brown
Non-Marking Sole
Yes
Insole Color
Black
Closure Type
Lace Up
Upper Material Description
Leather
Shank Material
Nylon
Slip Resistant
Yes
Oil Resisting Sole
Yes
For Outdoor Traction
Yes
Metal Chip Resisting Sole
Yes
Standards
ASTM F2413-18
Liner Material
Nylon
Midsole Material
Polyurethane
Footwear Shank
Yes
Puncture Resistant Insole
No
SATRA Rating- Heel Slip on Quarry Tile
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.42, Dairy Tile (Oily/Wet): 0.40, Dairy Tile (Wet): 0.80
Insulated
No
Midsole Technology
Direct Attach
Heel Style
Defined Heel
Resists
Oils, Slips
Footwear Style
6 in Work Boot
Last Number or Name
8125
Footwear Construction Type
Cemented
Footwear Closure Type
Front Lace
Manufacturers Suggested Sole Slip Rating
Better
Electrical Hazard Rated
Yes
Footwear Shank Type
Nylon
Footwear Construction
Direct Attach
Metatarsal Guard
No
Waterproof Type
Waterproof Membrane
CSA Footwear Standard
No
Removable Insole
Yes
Completely Non Metallic
No
Upper Material (PRINT)
Leather
Insole Material (PRINT)
Foam
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Shank Material (PRINT)
Nylon
Outsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
No
Insole Technology
Removable
Ninety-Degree Heel (PRINT)
Yes
Slip-Resistance Value - Mark II - Wet
0.8
Midsole Material (PRINT)
Polyurethane
Heel Definition
Defined Heel
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Women's
Metal Chip-Resisting Sole (PRINT)
Yes
Toe Cap Material
Steel
Construction
Cemented
Midsole Technology (PRINT)
Direct Attach
Closure
Lace Up
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Slip-Resistance Value - Mark II - Dry
1
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Maximum Heat Rating (PRINT)
300 Degrees F
Slip-Resistance Value - Mark II - Oily
0.42
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Includes Metatarsal Guard
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.