Women's 6-Inch Work Boot, 9 W, Steel Toe, 6 in H, Brown, A8125

  • Mfr # A8125

  • Zoro # G205258500


product price:  $90.69
/pr

Key Features

Color
Brown
Gender
Women's
Waterproof
Yes
Style Number
A8125
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A8125
Zoro #
G205258500
UPC #
617420222303
Country of Origin
China

Dimensions

Size
9
Width
W
Height
6 in
Footwear Width
W
Boot Height
6 in
Heel Height
1/2 in
Size (PRINT)
9
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Women's
Waterproof
Yes
Style Number
A8125
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Puncture Resistant Insole
No
Insulated
No
Non Metallic Upper
No
Static Dissipative
No
Non-Marking Sole
Yes
Insole System
Removable
Non-Marking Upper
No
Heel Style
Defined Heel
Removable Insole
Yes
Standards
ASTM F2413-18
Ninety Degree Heel
Yes
Oil Resisting Sole
Yes
Toe Shape
Round
Wide Toe Cap
No
Last Number or Name
8125
Chain Saw Cut Resistant
No
Closure Type
Lace Up
Insole Material
Memory Foam
Metatarsal Guard Style
None
Completely Non Metallic
No
CSA Footwear Standard
No
Lugs
Metal
Footwear Construction Type
Cemented
Chemical Resisting Sole
Yes
Midsole Material
Polyurethane
Max. Heat Rating
300 Degrees F
Conductive
No
Waterproof Type
Waterproof Membrane
Slip Resistant
Yes
Laces Color
Black
Toe Style
Round Toe
Outsole Color
Black
Midsole Technology
Direct Attach
Predominant Footwear Color
Brown
Upper Boot Material
All Leather
Footwear Shank Type
Nylon
Upper Material Description
Leather
SATRA Rating- Forefoot Slip on Quarry Tile
DairyTile(Dry):1.00, DairyTile(Oily):0.42, DairyTile(Oily/Wet):0.40, DairyTile(Wet):0.80
Resists
Oils, Slips
Footwear Style
6 in Work Boot
Slip-Resistance Rating (SATRA Test Values)
N/A- not tested to Satra
Shank Material
Nylon
Manufacturers Suggested Sole Slip Rating
Better
For Outdoor Traction
Yes
Footwear Shank
Yes
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
Yes
Upper Color
Brown
Footwear Sole Pattern
Exclusive Design
Footwear Closure Type
Front Lace
SATRA Rating- Heel Slip on Quarry Tile
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.42, Dairy Tile (Oily/Wet): 0.40, Dairy Tile (Wet): 0.80
Insole Color
Black
Metatarsal Guard
No
Insulation Type
None
Footwear Construction
Direct Attach
Liner Material
Nylon
Heat Resistant
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Construction
Cemented
Maximum Heat Rating
300 Degrees F
Closure
Lace Up
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Slip-Resistance Value - Mark II - Dry
1
Chemical-Resisting Sole (PRINT)
Yes
Insole Technology
Removable
Toe Cap Material
Steel
Outsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Foam
Slip-Resistance Value - Mark II - Oily
0.42
Heel Definition
Defined Heel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Ninety-Degree Heel (PRINT)
Yes
Shank Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Midsole Technology (PRINT)
Direct Attach
Upper Material (PRINT)
Leather
Slip-Resistance Value - Mark II - Wet
0.8
Style Family
6-Inch Work Boot
Liner Material (PRINT)
Nylon
Midsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
300 Degrees F
All-Leather Upper
Yes
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.