Shop All Plain-Toe Work Boots and Shoes
Avenger Safety Footwear
Work Boots, 8, W, Black, Composite, PR
Mfr # A7223-W
Zoro # G5048219
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Upper: Full-Grain Crazy Horse Leather; Insole: Pillow Cushion; Outsole: Direct Attach Dual Density PU Slip and Oil Resistant
- Gender Men's
- Toe Type Composite
- Footwear Style 6 in Work Boot
Product Information
- Brand Avenger Safety Footwear
- MFR # A7223-W
- Zoro # G5048219
- UPC # 617420103244
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 8 |
Footwear Width | Wide |
Height | 6 in |
Heel Height | Less Than 1/2 in |
Width | W |
Size (PRINT) | 8 |
Overall Height | 6 in |
Details
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 8, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNG BROS STAMP WORKS Hand Cut Number Set, 3/8in H, Gothic, Steel (08092)
- BRADY Floor Marking Tape Roll, Orange, 2In W (121364)
- CONDOR Full Body Harness, Universal, Polyester (35KU78)
- DYMO Label Tape, Heat Shrink, 0.25", White/Black (DYM18051)
- AVENGER SAFETY FOOTWEAR Men's 8 in Work Boot Composite (A7573)
- AVENGER SAFETY FOOTWEAR Men's 8 in Work Boot Composite (A7573)
- GEORGIA BOOT Georgia Boot Carbo-Tec LT Waterproof Pull On Boot (GB00435 M 100)
- GENUINE GRIP Work Boots, Black, Mens, 8, W, PR (7160-8W)
- MUCK BOOT CO 14 Men's Black (CHS-000A/14)
- HONEYWELL SERVUS Knee Boots, Size 8, 15" H, Black, Plain, PR (75108/8)
- JUSTIN ORIGINAL WORKBOOTS Western Boot, EE, 13, Brown, PR (SE4300)
- Avenger Safety Footwear Foot Protection