Color
|
Brown
|
Gender
|
Women's
|
Toe Type
|
Composite
|
Footwear Style
|
6 in Work Boot
|
Insulated
|
No
|
Waterproof
|
Yes
|
Waterproof Type
|
Full Bootie Membrane
|
Mark II Slip Test Results- Dairy Tile Oily Wet
|
0.48
|
Satra Slip Test Results- Dairy Tile Oily
|
Not Tested
|
Footwear Construction Type
|
Direct Attached
|
Non Metallic Upper
|
Yes
|
Ninety Degree Heel
|
No
|
Upper Boot Material
|
All Leather
|
Mark II Slip Test Results- Dairy Tile Dry
|
0.70
|
Style Number
|
A7123
|
Max. Heat Rating
|
100 Degrees F
|
Insulation Type
|
None
|
Static Dissipative
|
No
|
Upper Material Description
|
Leather
|
Satra Slip Test Results- Dairy Tile Oily Wet
|
0.27
|
Satra Slip Test Results- Dairy Tile Dry
|
0.72
|
Conductive
|
No
|
Footwear Closure Type
|
Lace Up
|
Electrical Hazard Rated
|
Yes
|
Footwear Sole Pattern
|
Exclusive Design
|
Mark II Slip Test Results- Dairy Tile Wet
|
0.68
|
For Outdoor Traction
|
No
|
Metatarsal System
|
No
|
Predominant Footwear Color
|
Brown
|
Manufacturers Suggested Sole Slip Rating
|
Good
|
Satra Slip Test Results- Dairy Tile Wet
|
Not Tested
|
Chemical Resisting Sole
|
No
|
Outsole Material
|
TPU
|
Mark II Slip Test Results- Dairy Tile Oily
|
0.47
|
Non-Marking Sole
|
No
|
Footwear Shank Type
|
None
|
Midsole Material
|
Polyurethane
|
Chain Saw Cut Resistant
|
No
|
Shank Material
|
Nylon
|
Wide Toe Cap
|
Yes
|
Toe Shape
|
Round
|
Completely Non Metallic
|
Yes
|
Puncture Resistant Insole
|
Yes
|
CSA Footwear Standard
|
Not Specified
|
Insole System
|
Full Cushion Dual Density
|
Item
|
6-Inch Work Boot
|
ASTM Footwear Class
|
F2413-11 I/75 C/75 EH PR
|
Removable Insole
|
Yes
|
Liner Material
|
Mesh, Polyester
|
Metatarsal Guard
|
No
|
Oil Resisting Sole
|
Yes
|
Metal Chip Resisting Sole
|
No
|
Standards
|
ASTM F2413-11
|
Safety Criteria
|
Composite Toe, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
|
Heat Resistant
|
No
|
Series
|
7123
|
Non-Marking Upper
|
Yes
|
Metatarsal Guard Style
|
None
|
Upper Material
|
Leather
|
Upper Color
|
Brown
|
Heel Style
|
Flat Heel
|
Slip-Resistance Rating (SATRA Test Values)
|
Dairy Tile (Dry): 0.72, Dairy Tile (Oily/Wet): 0.27, Dairy Tile (Wet): 0.48
|
Slip-Resistance Value - Mark II - Oily
|
0.48
|
Slip-Resistance Value - Mark II - Wet
|
0.68
|
Heel Definition
|
Defined Heel
|
Slip-Resistance Value - Mark II - Oily/Wet
|
0.43
|
Closure
|
Lace Up
|
All-Leather Upper
|
Yes
|
Construction
|
Direct Attached
|
Toe Cap Material
|
Composite
|
Style Family
|
6-Inch Work Boot
|
Insole Technology
|
Dual Density, Full Cushioned
|
Slip-Resistance Value - Mark II - Dry
|
0.7
|
Maximum Heat Rating
|
100 Degrees F
|
Ninety-Degree Heel (PRINT)
|
No
|
Oil-Resisting Sole (PRINT)
|
Yes
|
Puncture-Resistant Sole (PRINT)
|
Yes
|
Maximum Heat Rating (PRINT)
|
100 Degrees F
|
Chemical-Resisting Sole (PRINT)
|
No
|
Shank Material (PRINT)
|
Nylon
|
Upper Material (PRINT)
|
Leather
|
ASTM Standards Met (PRINT)
|
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
|
Outsole Material (PRINT)
|
TPU
|
Metal Chip-Resisting Sole (PRINT)
|
No
|
Gender (PRINT)
|
Women's
|
Manufacturer-Suggested Sole Slip Rating (PRINT)
|
Good
|
Midsole Material (PRINT)
|
Polyurethane
|
Metatarsal Guard (PRINT)
|
No
|
Liner Material (PRINT)
|
Mesh, Polyester
|
Oil-Resisting Sole
|
Yes
|
Ninety-Degree Heel
|
No
|
ASTM Standards Met
|
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
|
Chemical-Resisting Sole
|
No
|
Manufacturer-Suggested Sole Slip Rating
|
Good
|
Metal Chip-Resisting Sole
|
No
|
Puncture-Resistant Sole
|
Yes
|