Zoro Homepage

Manual Air Control Valve, Roller

  • Mfr # 5634210100

  • Zoro # G010473389


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Number of Ways
Five-Way
Series
CD04
Number of Positions
Two-Position
Overall Length
1 13/16 in
Overall Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5634210100
Zoro #
G010473389
UPC #
-
Country of Origin
Hungary

Dimensions

Overall Length
1 13/16 in
Overall Width
1 in
Valve Port Size
1/8 in
Valve Port Connection Size
1/8 in

Details

Item
Manual Air Control Valve
Number of Ways
Five-Way
Series
CD04
Number of Positions
Two-Position
Valve Actuator / Return
Roller
Valve Temp. Range
-20 Degrees to 65 Degrees C
Valve Max. Pressure Rating
10 bar
Valve Ways and Positions
5-Way/2-Position
Body Material
Die Cast Zinc
Connection
G 1/8
Operating Pressure - Minimum
13.7 psi
For Media
Compressed Air
Operating Pressure - Maximum
145 psi
Operating Temperature - Minimum
-4 Degrees F
Exhaust Port Connection Type
Threaded
Vacuum Rating
Vacuum Operable
Valve Type
Spool
Actuator Type
Roller
Valve Port Connection Type
BSPP
Operating Temperature - Maximum
149 Degrees F
Product Type
Manual Air Control Valve

Description

Manual Air Control Valve, Valve Ways and Positions 5-Way/2-Position, Valve Port Size 1/8 in, Connection G 1/8, Valve Actuator / Return Roller, Valve Max. Pressure Rating 10 bar, Valve Temp. Range -20 Degrees to 65 Degrees C, Center Position Not Applicable, Body Material Die Cast Zinc, Overall Length 1 13/16 in, Overall Width 1 in, Series CD04

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.