Zoro Homepage

Solenoid Air Con Valve, Four-Way, 150 psi

  • Mfr # L11BA452O018D30

  • Zoro # G909990133


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted, Inline
Series
L1
Voltage
110 to 120V AC
Valve Actuator / Return
Solenoid Pilot / Spring
Pilot Pressure
14.5 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L11BA452O018D30
Zoro #
G909990133
UPC #
-
Country of Origin
China

Dimensions

Overall Height
4 27/32 in
Overall Width
7/8 in
Pilot Port Size
1/8" NPTF
Overall Length
1 5/8 in
Pilot Port Connection Size
1/8 in
Inlet Port Connection Size
1/8 in
Exhaust Port Connection Size
1/8 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted, Inline
Series
L1
Voltage
110 to 120V AC
Valve Actuator / Return
Solenoid Pilot / Spring
Pilot Pressure
14.5 psi
Power Consumption
4 W
Coefficient of Volume
1
Body Material
Aluminum
Override
Locking
Electrical Connections
DIN Plug-In Solenoid
Valve Ways and Positions
4-Way/2-Position
Ambient Temp. Range
-10 Degrees to 115 Degrees F; -10 Degrees to 150 Degrees F
Valve Vacuum Range
28" Hg. Vacuum to 150 psig
Shifting Technology
Solenoid
Standards
ANSI B.1.20.3
Operational Pressure Range
28" Hg. Vacuum to 150 psig
Number of Positions
Two-Position
Number of Ways
Four-Way
Max. CFM - Valves
46 scfm
Application
Automotive, Bottling, Stamping, Pressing, Tire Manufacturing
Operating Pressure - Maximum
150 psi
Valve Type
Spool
Product Type
Solenoid Air Control Valve
Pilot Port Connection Gender
Female
Exhaust Port Connection Gender
Female
Hazardous Location Division
Division II
Poppet Material
Aluminum
Coefficient of Volume (Cv)
1
Operating Temperature - Minimum
-10 Degrees F
Body Features
Thin
Fail Position
Closed
Flow Rate - Maximum
46 cfm
Hazardous Location Class
Class I, Class II
For Media
Air, Inert Gas
Vacuum Rating
Vacuum Operable
Inlet Port Connection Type
NPT
Spool Material
Stainless Steel
Return Action
Spring Return
Exhaust Port Connection Type
NPT
Includes Solenoid Coil
Solenoid Coil Included
Number of Ports
5
Inlet Port Connection Gender
Female
Pilot Port Connection Type
NPT
Operating Temperature - Maximum
115 Degrees F
Operating Pressure - Minimum
14 psi
Actuator Type
Single Solenoid
Pilot Type
Internal Pilot
Electrical Connection Type
Plug-In
Duty Cycle
Continuous
Hazardous Location Group
Group A

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 110 to 120V AC, Center Position Not Applicable, Valve Actuator / Return Solenoid Pilot / Spring, ISO Class Not Applicable, Max. CFM - Valves 46 scfm, Operational Pressure Range 28 In. Hg. Vacuum to 150 psig, Valve Vacuum Range 28 In. Hg. Vacuum to 150 psig, Body Style Base-Mounted, Inline, Pilot Port Size 1/8 In. NPTF, Pilot Pressure 14.5 psi, Coefficient of Volume 1, DIN Plug-In Solenoid Electrical Connections

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.