Zoro Homepage

Solenoid Air Con Valve, Four-Way, 150 psi

  • Mfr # L22BB652O014A30

  • Zoro # G009990095


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted, Inline
Series
L2
Voltage
110 to 120V AC
Valve Actuator / Return
Solenoid Air / Solenoid Air
Pilot Pressure
14.5 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L22BB652O014A30
Zoro #
G009990095
UPC #
-
Country of Origin
China

Dimensions

Overall Height
9 5/16 in
Overall Width
1 in
Overall Length
2 in
Pilot Port Size
1/4"
Exhaust Port Connection Size
1/4 in
Inlet Port Connection Size
1/4 in
Pilot Port Connection Size
1/4 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted, Inline
Series
L2
Voltage
110 to 120V AC
Valve Actuator / Return
Solenoid Air / Solenoid Air
Pilot Pressure
14.5 psi
Power Consumption
4 W
Coefficient of Volume
1.7
Center Position
Closed
Body Material
Aluminum
Override
Locking
Electrical Connections
Plug-In
Valve Ways and Positions
5-Way/3 Position
Operational Pressure Range
28" Hg. Vacuum to 150 psig
Number of Ways
Four-Way
Ambient Temp. Range
-10 Degrees to 115 Degrees F; -10 Degrees to 150 Degrees F
Standards
ANSI B.1.20.3
Number of Positions
Three-Position
Max. CFM - Valves
79 scfm
Shifting Technology
Spool & Sleeve
Valve Vacuum Range
28" Hg. Vacuum to 150 psig
Exhaust Port Connection Gender
Female
Valve Type
Spool
Product Type
Solenoid Air Control Valve
Poppet Material
Aluminum
Fail Position
Closed
For Media
Air, Inert Gas
Exhaust Port Connection Type
NPT
Application
Automotive, Bottling, Life Science, Pressing, Tire Manufacturing
Flow Rate - Maximum
79 cfm
Pilot Port Connection Type
NPT
Operating Pressure - Minimum
14 psi
Pilot Port Connection Gender
Female
Hazardous Location Class
Class I, Class II
Coefficient of Volume (Cv)
1.7
Includes Solenoid Coil
Solenoid Coil Included
Operating Pressure - Maximum
150 psi
Hazardous Location Division
Division II
Return Action
Solenoid Return
Electrical Connection Type
Plug-In
Actuator Type
Double Solenoid
Operating Temperature - Maximum
115 Degrees F
Inlet Port Connection Gender
Female
Inlet Port Connection Type
NPT
Duty Cycle
Continuous
Vacuum Rating
Vacuum Operable
Spool Material
Stainless Steel
Operating Temperature - Minimum
-10 Degrees F
Number of Ports
5
Body Features
Thin
Pilot Type
Remote Pilot
Hazardous Location Group
Group A

Description

Solenoid Air Control Valve, Valve Ways and Positions 5-Way/3 Position, Voltage 110 to 120V AC, Center Position Closed, Valve Actuator / Return Solenoid Air / Solenoid Air, ISO Class Not Applicable, Max. CFM - Valves 79 scfm, Operational Pressure Range 28 In. Hg. Vacuum to 150 psig, Valve Vacuum Range 28 In. Hg. Vacuum to 150 psig, Body Style Base-Mounted, Inline, Pilot Port Size 1/4 In., Pilot Pressure 14.5 psi, Coefficient of Volume 1.7, Plug-In Electrical Connections

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.