Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Con Valve, Three-Way, 145 psi

  • Mfr # 5772550220

  • Zoro # G410437172


product price: $138.69
/ea
Free Shipping & Returns

Key Features

Body Style
Inline
Series
CD04
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
43.5 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5772550220
Zoro #
G410437172
UPC #
-
Country of Origin
Hungary

Dimensions

Overall Height
4 9/32 in
Overall Width
1 1/32 in
Overall Length
1 13/16 in
Pipe Size
1/8 in
Pilot Port Connection Size
26 mm
Exhaust Port Connection Size
26 mm
Inlet Port Connection Size
1/8 in

Details

Item
Solenoid Air Control Valve
Body Style
Inline
Series
CD04
Voltage
24V DC
Valve Actuator / Return
Solenoid / Spring
Pilot Pressure
43.5 psi
Power Consumption
4.8 W
Body Material
Die Cast Zinc, Glass-Filled Nylon
Override
Non-Locking
Electrical Connections
3-Pin Plug
Valve Ways and Positions
3-Way/2-Position
Operational Pressure Range
3 to 10 bar
Standards
EN 175301-803:2006
Ambient Temp. Range
-15 Degrees to 50 Degrees C
Shifting Technology
Solenoid/Pilot
Normally Open / Normally Closed
Normally Open/Normally Closed
Number of Ways
Three-Way
ISO Class
228-1
Number of Positions
Two-Position
Return Time
27 msec
Spool Material
Steel
Inlet Port Connection Type
BSPT
Number of Ports
5
Seal Material
Rubber
Body Features
Single
Exhaust Port Connection Gender
Female
Includes Mounting Hardware
Hardware Not Included
For Media
Air
Operating Pressure - Maximum
145 psi
Actuator Type
Single Solenoid
Valve Action
Normally Open/Normally Closed
Includes Solenoid Coil
Solenoid Coil Included
Electrical Connection Type
Plug-In
Operating Pressure - Minimum
44 psi
Pilot Port Connection Type
BSPT
Operating Temperature - Minimum
5 Degrees F
Vacuum Rating
Not Vacuum Operable
Flow Rate - Maximum
900 lpm
Inlet Port Connection Gender
Female
Product Type
Solenoid Air Control Valve
Pilot Type
Internal Pilot
Exhaust Port Connection Type
BSPT
Return Action
Spring Return
Operating Temperature - Maximum
122 Degrees F
Valve Type
Spool

Description

Solenoid Air Control Valve, Valve Ways and Positions 3-Way/2-Position, Voltage 24V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid / Spring, ISO Class 228-1, Pipe Size 1/8 in, Operational Pressure Range 3 to 10 bar, Normally Open/Normally Closed, Body Style Inline, Pilot Pressure 43.5 psi, 3-Pin Plug Electrical Connections, Shifting Technology Solenoid/Pilot, Power Consumption 4.8 W, Ambient Temp. Range -15 Degrees to 50 Degrees C, Override Non-Locking

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.