Zoro Homepage

Solenoid Coil, 120V AC, L2 Series

  • Mfr # 228-730

  • Zoro # G310390300


product price: $67.49
/ea

Key Features

Voltage
120V AC
Type
Solenoid Assembly
Compatible with Series
L2 Series
Connection Type
Plug-In
Frequency
60/50 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
228-730
Zoro #
G310390300
UPC #
-
Country of Origin
Chile

Details

Item
Solenoid Coil
Voltage
120V AC
Type
Solenoid Assembly
Compatible with Series
L2 Series
Connection Type
Plug-In
Frequency
60/50 Hz
Compatible Series
L2
Product Type
Solenoid Coil

Description

Solenoid Coil, Voltage 120V AC, Type Solenoid Assembly, Compatible with Series L2 Series

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.