Shop All Binders
Avery
1/2" Slant Ring Heavy Duty Binder, Black
Mfr # AVE05233
Zoro # G9625953
$10.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 120
- Number of Rings 3
- Material polypropylene
- Binder Features Slant Rings—Holds more sheets than the same size round rings.
- Color Family - Binders Black
Product Information
Dimensions
Sheet Size - Binders | 8-1/2 in x 11 in |
Sheet Size | 8-1/2" x 11" |
Ring Size | 1/2" |
Ring Size - Binders | 1/2 in |
Binder Size Capacity | 0.5" |
Spine Insert Size | 0.5 x 11.25 |
Front Cover Insert Size | 9.41 x 11.25 |
Binder Sheet Size | 11 x 8.5 |
Back Cover Insert Size | 8.83 x 11.25 |
Details
Description
Color Family - Binders Black, 3-Ring Binder, Ring Type - Binders Slant, Ring Size - Binders 1/2 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Heavy Duty, Sheet Capacity - Binders 120, Features - Binders Nonstick, Rings Mounted on Back Cover, Single Touch Trigger to Open All Rings, Basic Material - Binders Plastic, Specific Material Polypropylene, Color Black, Number of Rings 3, Includes Pockets, Item 3-Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Newspaper Bags, 7-1/2x21 In, PK2000 (5DTW9)
- BIC Dry-Erase Marker, Great Erase, 175PK, Black 175PK (BICGDE175BK)
- ACME UNITED Scissors, Titanium, Bent, 8" (13731)
- BROTHER Adhesive Label Tape Cartridge 15/16" x 26-1/5 ft., Black/Matte Silver (HGeS9515PK)
- AVERY 3" Slant Ring Heavy Duty Binder, Light Blue (AVE05601)
- AVERY 3" Slant Ring Heavy Duty Binder, Black (AVE05600)
- AVERY White Hole Reinforcement, PK1000 (AVE05720)
- AVERY 1/2" Round Economy Binder, Black, 11 x 8.5 (AVE05705)
- AVERY 1/2" Round Presentation Binder, Blue (AVE17670)
- AVERY 1" Round Economy Binder, Black, 11 x 8.5 (AVE03301)
- CARDINAL ClearVue Slant-D Ring Binder, 3 Rings, 1" Capacity, 11 x 17, White (22112V4)
- Avery Binders