Shop All Binders
Cardinal
ClearVue Slant-D Ring Binder, 3 Rings, 1" Capacity, 11 x 17, White
Mfr # 22112V4
Zoro # G5212853
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 240
- Color White
- Number of Rings 3
- Material Vinyl
- Size 11 x 17
Product Information
Dimensions
Size | 11 x 17 |
Back Cover Insert Size | 11 x 17 |
Spine Insert Size | 1 x 11.5 |
Binder Size Capacity | 1" |
Front Cover Insert Size | 11 x 17 |
Binder Sheet Size | 11 x 17 |
Details
Description
Cardinal® ClearVue Slant-D Ring Binder, 3 Rings, 1" Capacity, 11 x 17, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Reposition Tape, UPVC, Clear, 2 In. x 5 Yd (665)
- NATIONAL CHECKING Register Roll 3x165 Ft. 1 Ply White Bond Kitchen Printer Roll, PK30 (1300SP)
- MALIN CO Baling Wire, 0.08 Dia, 292.90 ft. (08-0800-005S)
- BROTHER Toner Cartridge, 2600 Page-Yield, Black (TN450)
- CARDINAL 1" Slant Ring Binder, XtraLife, White (26300)
- CARDINAL Pocket, Hold It, 3X5,100B 100PK (CRD21150CB)
- CARDINAL 3" Slant Ring Binder, XtraLife, White (26330)
- CARDINAL 2" Clear View D-Ring Binder, Easy Open, White (10320)
- CARDINAL 1" Binder, Black (09260)
- CARDINAL 2" Clear View Binder, Black (26321)
- ACCO 6" Binder with Hooks 9-1/2"x11", Gray (A7054114A)
- Cardinal Binders