Shop All Binders
Avery
4" Durable Binder, Black, 11 x 8.5
Mfr # AVE08802
Zoro # G5625654
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 780
- Color Black
- Number of Rings 3
- Material polypropylene
- Binder Features Nonlocking Rings with Label Holder—Easily identify contents with label holder.
Product Information
Dimensions
Sheet Size - Binders | 8-1/2 in x 11 in |
Sheet Size | 8-1/2" x 11" |
Ring Size | 4" |
Ring Size - Binders | 4 in |
Binder Sheet Size | 11 x 8.5 |
Binder Size Capacity | 4" |
Details
Description
Color Family - Binders Black, 3-Ring Binder, Ring Type - Binders D-Ring, Ring Size - Binders 4 in, Cover Type - Binders Plain, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 780, Features - Binders Label Holder, Rings Mounted on Back Cover, Basic Material - Binders Vinyl, Specific Material Vinyl, Color Black, Number of Rings 3, Includes Label Holder, Pockets, Item 3-Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL Stick Roller Ball Pen, Fine 0.7mm, Blk Ink, Blk/Gray Barrel, PK12 (60126)
- PARTNERS BRAND Edge Protectors, Skid Lot, .120, 2" x 2" x 48", White, 2940/Skid (EP2248120)
- PILOT Pen, Vball, Rollerbl, 0.7Mm, Be, PK12 (35113)
- DATAPRODUCTS Ribbon Cartridge, Red/Black (R3197)
- AVERY 3" Slant Ring Durable Binder, Green, 11 x 8.5 (AVE27653)
- AVERY Heavy-Duty Industrial SDS Binder, 3" One- (7771118952)
- AVERY Binder w/EZD Ring, 3", Black, 670 Sheet Cap (79693)
- AVERY Heavy-Duty Industrial SDS Binder, 1-1/2" (7771118950)
- AVERY 2" Durable Binder, White, 11 x 8.5 (AVE09501)
- AVERY 1" Round Economy Binder, Blue, 11 x 8.5 (AVE03300)
- CHARLES LEONARD Varicap 6 Binder 8-1/2 x 11", Black (61601)
- Avery Binders