
BINDER, DURABLE, VW, EZD, 5in, WE
Mfr # 9901
Zoro # G523364082
product price:Â $59.35
/eaKey Features
Ring Type
D-Ring
Number of Rings
3
Pocket Location
Internal
Binder Size Capacity
5 in
Sheet Standard
Letter
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9901
Zoro #
G523364082
UPC #
77711099012
Country of Origin
Mexico
Dimensions
Binder Size Capacity
5 in
Sheet Size
8-1/2 in x 11 in
Details
Ring Type
D-Ring
Number of Rings
3
Pocket Location
Internal
Sheet Standard
Letter
Item
Presentation Binder
Color
White
Fastener Location
Back-mounted
Series
EZD
Binder Sheet Capacity
1050
Number of Pockets
4
Binder Features
Stacked Pocket, One Touch Ring, Exposed Rivet, Gap-free Ring
Description
Back-mounted EZD rings for higher capacity, DuraHinge for a tear-resistant spine, DuraEdge for more flexible, split-resistant edges
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.