BINDER, FLX-VW, RND, 1in, BK

  • Mfr # 17686

  • Zoro # G723365100


product price:  $9.15
/ea

Key Features

Material
Polypropylene
Spine Size
1-2/5 in
Ring Type
Round Ring
Color
Black
Binder Sheet Capacity
175
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
17686
Zoro #
G723365100
UPC #
77711176867
Country of Origin
China

Dimensions

Spine Size
1-2/5 in
Sheet Size
8-1/2 in x 11 in
Binder Size Capacity
1 in

Details

Material
Polypropylene
Ring Type
Round Ring
Item
Ring Binder
Color
Black
Binder Sheet Capacity
175
Number of Pockets
1
Pocket Location
Internal
Binder Features
Preprinted, Flexible, Durable, Non-stick, PVC-free, Ink-transfer Resistant, Compact, Pocket, Lightweight, Business Card Holder
Sheet Standard
Letter
Number of Rings
3

Description

Preprinted, colorful frame accents title window, Durable, nonstick polypropylene won't lift print, Clear pocket & business card slot inside

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.