BINDER, VIEW, DURABLE, 0.5in, BK

  • Mfr # 17001

  • Zoro # G623364890


product price:  $8.19
/ea

Key Features

Pocket Location
Internal
Color
Black
Binder Sheet Capacity
120
Binder Features
UV Resistant, Sturdy, Split Resistant, Recyclable, Tear Resistant, Pocket, Flexible, Durable, Adhesive
Binder Size Capacity
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
17001
Zoro #
G623364890
UPC #
77711170018
Country of Origin
Mexico

Dimensions

Binder Size Capacity
1/2 in
Sheet Size
8-1/2 in x 11 in

Details

Pocket Location
Internal
Color
Black
Item
Ring Binder
Binder Sheet Capacity
120
Binder Features
UV Resistant, Sturdy, Split Resistant, Recyclable, Tear Resistant, Pocket, Flexible, Durable, Adhesive
Ring Type
Slant Ring
Sheet Standard
Letter
Number of Rings
135
Material
Polypropylene
Number of Pockets
2

Description

DuraHinge for a tear-resistant spine, DuraEdge for more flexible, split-resistant edges, Deep-textured cover; nonstick interior pockets

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.