Durable View Binder 1in, Round Rings, 51/2in x 81/2in, Black - 1in Binder Capacity - Half-letter -

  • Mfr # 17167

  • Zoro # G023365107


product price:  $11.89
/ea

Key Features

Binder Features
Durable, Spine, Tear Resistant, Recyclable, Long Lasting, UV Resistant, Sturdy, Split Resistant, Pocket, Adhesive
Material
Polypropylene
Binder Size Capacity
1 in
Ring Type
Round Ring
Number of Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
17167
Zoro #
G023365107
UPC #
77711171671
Country of Origin
Mexico

Dimensions

Binder Size Capacity
1 in
Sheet Size
5 1/2 in x 8-1/2 in

Details

Binder Features
Durable, Spine, Tear Resistant, Recyclable, Long Lasting, UV Resistant, Sturdy, Split Resistant, Pocket, Adhesive
Material
Polypropylene
Ring Type
Round Ring
Number of Pockets
2
Pocket Location
Internal
Number of Rings
175
Binder Sheet Capacity
175
Sheet Standard
Half-letter
Item
Presentation Binder
Color
Black
Fastener Location
Back-mounted

Description

Durable View Binder 1in, Round Rings, 51/2in x 81/2in, Black - 1in Binder Capacity - Half-letter - 5 1/2in x 8 1/2in Sheet Size - 175 Sheet Capacity - 175 Ring(s) - Fastener(s): Round Ring - Pocket(s): 2, Internal - Polypropylene - Black - Adhesive, Durable, Long Lasting, Pocket, Recyclable, Split Resistant, Tear Resistant, UV Resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.