
BINDER, VIEW, DURBL, 1.5in, WE
Mfr # 19651
Zoro # G023364124
product price:Â $10.25
/eaKey Features
Fastener Location
Back-mounted
Color
White
Sheet Size
8-1/2 in x 11 in
Pocket Location
Inside Front & Back
Sheet Standard
Letter
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
19651
Zoro #
G023364124
UPC #
77711196513
Country of Origin
Mexico
Dimensions
Sheet Size
8-1/2 in x 11 in
Binder Size Capacity
1-1/2 in
Details
Fastener Location
Back-mounted
Color
White
Pocket Location
Inside Front & Back
Sheet Standard
Letter
Ring Type
Round Ring
Item
Presentation Binder
Number of Rings
3
Binder Sheet Capacity
275
Binder Features
Clear Overlay, Rivet, Non Locking Mechanism
Number of Pockets
2
Description
Simple, lightweight means of organizing your papers, Round rings hold pages securely, Crystal-clear overlay on front, spine and back cover for easy customization, 2 interior pockets offer quick access to loose or unpunched papers, Free, easy-to-use templates are available online
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.